Hnoðrær með flansa
- Tækniupplýsingar
- Ítarupplýsingar
Rivet nuts can be used as riveted and screwed connections.
As a result, they offer both secure connections and the ability to easily mount additional components using common screws.
Installation from one side, making it suitable for closed profiles as well
Simple, fast and mostly automatic installation
No countersinking of drilled holes necessary
Consistently high installation quality
Twist-proof connection with load-bearing thread
Improved efficiency thanks to faster working, secure connections and increased quality
The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
- Material Steel
- Surface Galvanised
- Length (l1) 16 mm
- Head height (k1) 1.5 mm
- Head type Flat round head
- Thread type x nominal diameter (D) M6
- Outer diameter (d2) 8.9 mm
- Drill hole diameter 9 mm
- Shear-fracture load 4400 N
- Tensile fracture load 15000 N
- Head diameter (d1) 13 mm
- Min./max. grip range (s1) 0,5-3,0 mm
- Max. tightening torque 10 Nm
Vörunafn | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|
Hnoðró m.flansa m10 0917 210 0 | M10 | 50x | |
Hnoðró m.flansa m10Vörunúmer: 0917 210 0Tæknilegar upplýsingar
|
|||
Hnoðró m.flansa m4 0917 240 | M4 | 100x | |
Hnoðró m.flansa m4Vörunúmer: 0917 240Tæknilegar upplýsingar
|
|||
Hnoðró m.flansa m5 0917 250 | M5 | 100x | |
Hnoðró m.flansa m5Vörunúmer: 0917 250Tæknilegar upplýsingar
|
|||
Hnoðró m.flansa m6 0917 260 | M6 | 100x | |
Hnoðró m.flansa m6Vörunúmer: 0917 260Tæknilegar upplýsingar
|
|||
Hnoðró m.flansa m8 0917 280 | M8 | 50x | |
Hnoðró m.flansa m8Vörunúmer: 0917 280Tæknilegar upplýsingar
|