Ryðfríar hnoðrær A2 - Með sveppahaus
Vörunúmer: 0942 50 6
- Tækniupplýsingar
- Ítarupplýsingar
With semi-hexagonal shaft and round pan head
- Material: A2 stainless steel
- Chrome (VI)-free
- Very high turning resistance
- Can be used in coated components
- Material Stainless steel A2
- Surface Bare
- Length (l1) 17 mm
- Head height (k1) 1.6 mm
- Head type Flat round head
- Width across flats 9 mm
- Thread type x nominal diameter (D) M6
- Version With round pan head and partial hexagon shank
- Shear-fracture load 4700 N
- Tensile fracture load 21560 N
- Head diameter (d1) 12.5 mm
- Min./max. grip range (s1) 0,5-3 mm
- Max. tightening torque 26 Nm
Vörunafn | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|
A2 hnoðró með flangs og sexköntuð m6 0942 50 6 | M6 | 100x | |
A2 hnoðró með flangs og sexköntuð m6Vörunúmer: 0942 50 6Tæknilegar upplýsingar
|