Plastspenna
Vörunúmer: 0502 810
- Tækniupplýsingar
- Ítarupplýsingar
For bundling cables, hoses etc.
Non-twist attachment or bundling
Prism-shaped pad
- Material PA - Polyamide
- Colour Natural
- Silicone-free Yes
- Halogen-free Yes
-
Suitable for cable ties
2.5 mm
3.6 mm
4.8 mm - Width (a) 9.5 mm
- Diameter of hole (c) 3.5 mm
- Length (d) 15 mm
- Height (h) 7 mm
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Plastspenna 4,8mm band 0502 810 | Natural | 100x | |
Plastspenna 4,8mm bandVörunúmer: 0502 810Tæknilegar upplýsingar
|
|||
Plastspenna 4,8mm tape 0502 812 | Natural | 100x | |
Plastspenna 4,8mm tapeVörunúmer: 0502 812Tæknilegar upplýsingar
|