Plastklemma
Vörunúmer: 0502 625
- Tækniupplýsingar
- Ítarupplýsingar
For securing cable ties to any dust- and grease-free surfaces, for example metal, paint, plastic, wood, plaster, paper etc.
- Material PA - Polyamide
- Length 25 mm
- Width 25 mm
- Min. temperature conditions 5 °C
- Max. temperature conditions 50 °C
- Suitable for cable ties 2.5 mm
- Length x width 25 x 25 mm
Vörunafn | Width | Length | M. í kassa | |
---|---|---|---|---|
Plastklemma 2,5mm (lím platti) 0502 625 | 25 mm | 25 mm | 50x | |
Plastklemma 2,5mm (lím platti)Vörunúmer: 0502 625Tæknilegar upplýsingar
|
||||
Plastklemma 3,6mm (lím platti) 0502 636 | 19 mm | 19 mm | 50x | |
Plastklemma 3,6mm (lím platti)Vörunúmer: 0502 636Tæknilegar upplýsingar
|
||||
Plastklemma 6,5mm (lím platti) 0502 665 | 25 mm | 25 mm | 50x | |
Plastklemma 6,5mm (lím platti)Vörunúmer: 0502 665Tæknilegar upplýsingar
|