Plastbönd/merkispjald
Vörunúmer: 0502 400
- Tækniupplýsingar
- Ítarupplýsingar
Quick marking and bundling of cable bundles
Notice
Use the permanent marker for labelling.
- Material PA - Polyamide
- Colour Natural
- Min./max. temperature resistance -40 to 85 °C
- Silicone-free Yes
- Length (l) 110 mm
- Halogen-free Yes
- Length of labelling area (A) 8 mm
- Width of the labelling area (C) 25 mm
- Bundle diameter 25 mm
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Plastbönd /merkispjald 2,5x110 0502 400 | Natural | 100x | |
Plastbönd /merkispjald 2,5x110Vörunúmer: 0502 400Tæknilegar upplýsingar
|