Plastbandastrekkjarar
Vörunúmer: 0715 01 61
- Tækniupplýsingar
- Ítarupplýsingar
For clamping and cutting cable ties
- Cable tie size can be adjusted using the adjustment wheel on the handle
- 6-level (80–200 N)
- Material Metal
- Length 160 mm
-
Suitable for cable ties
2.4 mm
3.6 mm
4.8 mm
Vörunafn | Length | M. í kassa | |
---|---|---|---|
Plastbandastrekkjari 0715 01 61 | 160 mm | 1x | |
PlastbandastrekkjariVörunúmer: 0715 01 61Tæknilegar upplýsingar
|