Benslabyssurúllur
Vörunúmer: 0502 102
- Tækniupplýsingar
- Ítarupplýsingar
Plastic roller with 15 m cable tie
- Cable bundle load: approx. 25 kg
- Material: PA 6.6
- Operating range: -40°C to +85°C
- Cable tie width: 4.5 mm
- UV-resistant
- Halogen- and silicone-free
- Material PA - Polyamide
- Colour Black
- Silicone-free Yes
- Length 15 m
- Halogen-free Yes
- Ultraviolet resistance Yes
Vörunafn | Colour | Length | M. í kassa | |
---|---|---|---|---|
Bensla rúlla 15m sv f. 0502 100 0502 102 | Black | 15 m | 1x | |
Bensla rúlla 15m sv f. 0502 100Vörunúmer: 0502 102Tæknilegar upplýsingar
|
||||
Benslarúlla f. 502 100 15m hvít 0502 102 1 | Natural | 15 m | 2x | |
Benslarúlla f. 502 100 15m hvítVörunúmer: 0502 102 1Tæknilegar upplýsingar
|