O-hringur
- Tækniupplýsingar
- Ítarupplýsingar
- Made of Perbunan N (nitrile rubber) PN 70 ±5
- Temperature resistance: -35°C to +120°C
- Space-saving, easy to install, reliable sealing elements.
- Resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids.
- Material Perbunan
- Shore A hardness 70 +/- 5
- Min./max. temperature resistance -35 to 120 °C
- Surface Bare
- Version Metric
- Internal diameter (d1) 10 mm
- Thickness (h1) 2.5 mm
- ISO 3601
Vörunafn | Internal diameter (d1) | Thickness (h1) | M. í kassa | |
---|---|---|---|---|
O-hringur metra 3,0x2,00 pn70 0468 003 20 | 3 mm | 2 mm | 50x | |
O-hringur metra 3,0x2,00 pn70Vörunúmer: 0468 003 20Tæknilegar upplýsingar
|
||||
O-hringur metra 4,0x2,00 pn70 0468 004 20 | 4 mm | 2 mm | 50x | |
O-hringur metra 4,0x2,00 pn70Vörunúmer: 0468 004 20Tæknilegar upplýsingar
|
||||
O-hringur metra 5,0x2,00 pn70 0468 005 20 | 5 mm | 2 mm | 50x | |
O-hringur metra 5,0x2,00 pn70Vörunúmer: 0468 005 20Tæknilegar upplýsingar
|
||||
O-hringur metra 6,0x2,00 pn70 0468 006 20 | 6 mm | 2 mm | 50x | |
O-hringur metra 6,0x2,00 pn70Vörunúmer: 0468 006 20Tæknilegar upplýsingar
|
||||
O-hringur metra 7,0x2,00 pn70 0468 007 20 | 7 mm | 2 mm | 50x | |
O-hringur metra 7,0x2,00 pn70Vörunúmer: 0468 007 20Tæknilegar upplýsingar
|
||||
O-hringur metra 8,0x2,00 pn70 0468 008 20 | 8 mm | 2 mm | 50x | |
O-hringur metra 8,0x2,00 pn70Vörunúmer: 0468 008 20Tæknilegar upplýsingar
|
||||
O-hringur metra 9,0x2,00 pn70 0468 009 20 | 9 mm | 2 mm | 1x | |
O-hringur metra 9,0x2,00 pn70Vörunúmer: 0468 009 20Tæknilegar upplýsingar
|
||||
O-hringur metra 10,0x2,0 pn70 0468 010 20 | 10 mm | 2 mm | 50x | |
O-hringur metra 10,0x2,0 pn70Vörunúmer: 0468 010 20Tæknilegar upplýsingar
|
||||
O-hringur metra 10,0x2,5 pn70 0468 010 25 | 10 mm | 2.5 mm | 50x | |
O-hringur metra 10,0x2,5 pn70Vörunúmer: 0468 010 25Tæknilegar upplýsingar
|
||||
O-hringur metra 11,0x2,5 pn70 0468 011 25 | 11 mm | 2.5 mm | 1,000x | |
O-hringur metra 11,0x2,5 pn70Vörunúmer: 0468 011 25Tæknilegar upplýsingar
|
||||
O-hringur metra 12,0x2,0 pn70 0468 012 20 | 12 mm | 2 mm | 50x | |
O-hringur metra 12,0x2,0 pn70Vörunúmer: 0468 012 20Tæknilegar upplýsingar
|
||||
O-hringur metra 12,0x2,5 pn70 0468 012 25 | 12 mm | 2.5 mm | 50x | |
O-hringur metra 12,0x2,5 pn70Vörunúmer: 0468 012 25Tæknilegar upplýsingar
|
||||
O-hringur metra 14,0x1,78 pn70 0468 014 17 | 14 mm | 1.78 mm | 500x | |
O-hringur metra 14,0x1,78 pn70Vörunúmer: 0468 014 17Tæknilegar upplýsingar
|
||||
O-hringur metra 14,0x2,0 pn70 0468 014 20 | 14 mm | 2 mm | 1x | |
O-hringur metra 14,0x2,0 pn70Vörunúmer: 0468 014 20Tæknilegar upplýsingar
|
||||
O-hringur metra 14,0x2,5 pn70 0468 014 25 | 14 mm | 2.5 mm | 50x | |
O-hringur metra 14,0x2,5 pn70Vörunúmer: 0468 014 25Tæknilegar upplýsingar
|
||||
O-hringur metra 15,0x2,5 pn70 0468 015 25 | 15 mm | 2.5 mm | 50x | |
O-hringur metra 15,0x2,5 pn70Vörunúmer: 0468 015 25Tæknilegar upplýsingar
|
||||
O-hringur metra 15,0x3,0 pn70 0468 015 30 | 15 mm | 3 mm | 500x | |
O-hringur metra 15,0x3,0 pn70Vörunúmer: 0468 015 30Tæknilegar upplýsingar
|
||||
O-hringur metra 16,0x2,0 pn70 0468 016 20 | 16 mm | 2 mm | 1,500x | |
O-hringur metra 16,0x2,0 pn70Vörunúmer: 0468 016 20Tæknilegar upplýsingar
|
||||
O-hringur metra 17,0x2,5 pn70 0468 017 25 | 17 mm | 2.5 mm | 25x | |
O-hringur metra 17,0x2,5 pn70Vörunúmer: 0468 017 25Tæknilegar upplýsingar
|
||||
O-hringur metra 18,0x2,0 pn70 0468 018 20 | 1,000x | |||
O-hringur metra 18,0x2,0 pn70Vörunúmer: 0468 018 20 |
||||
O-hringur metra 18,0x3,0 pn70 0468 018 30 | 18 mm | 3 mm | 25x | |
O-hringur metra 18,0x3,0 pn70Vörunúmer: 0468 018 30Tæknilegar upplýsingar
|
||||
O-hringur metra 19,0x2,5 pn70 0468 019 25 | 19 mm | 2.5 mm | 25x | |
O-hringur metra 19,0x2,5 pn70Vörunúmer: 0468 019 25Tæknilegar upplýsingar
|
||||
O-hringur metra 20,0x2,0 pn70 0468 020 20 | 20 mm | 2 mm | 1x | |
O-hringur metra 20,0x2,0 pn70Vörunúmer: 0468 020 20Tæknilegar upplýsingar
|
||||
O-hringur metra 20,0x2,5 pn70 0468 020 25 | 20 mm | 2.5 mm | 1x | |
O-hringur metra 20,0x2,5 pn70Vörunúmer: 0468 020 25Tæknilegar upplýsingar
|
||||
O-hringur metra 20,0x3,0 pn70 0468 020 30 | 20 mm | 3 mm | 25x | |
O-hringur metra 20,0x3,0 pn70Vörunúmer: 0468 020 30Tæknilegar upplýsingar
|
||||
O-hringur metra 22,0x3,0 pn70 0468 022 30 | 22 mm | 3 mm | 25x | |
O-hringur metra 22,0x3,0 pn70Vörunúmer: 0468 022 30Tæknilegar upplýsingar
|
||||
O-hringur metra 24,0x3,0 pn70 0468 024 30 | 24 mm | 3 mm | 25x | |
O-hringur metra 24,0x3,0 pn70Vörunúmer: 0468 024 30Tæknilegar upplýsingar
|
||||
O-hringur metra 25,0x3,0 pn70 0468 025 30 | 25 mm | 3 mm | 25x | |
O-hringur metra 25,0x3,0 pn70Vörunúmer: 0468 025 30Tæknilegar upplýsingar
|
||||
O-hringur metra 28,0x3,0 pn70 0468 028 30 | 28 mm | 3 mm | 25x | |
O-hringur metra 28,0x3,0 pn70Vörunúmer: 0468 028 30Tæknilegar upplýsingar
|
||||
O-hringur metra 30,0x3,0 pn70 0468 030 30 | 30 mm | 3 mm | 25x | |
O-hringur metra 30,0x3,0 pn70Vörunúmer: 0468 030 30Tæknilegar upplýsingar
|
||||
O-hringur metra 30,0x3,5 pn70 0468 030 35 | 30 mm | 3.5 mm | 25x | |
O-hringur metra 30,0x3,5 pn70Vörunúmer: 0468 030 35Tæknilegar upplýsingar
|
||||
O-hringur metra 32,0x3,5 pn70 0468 032 35 | 32 mm | 3.5 mm | 25x | |
O-hringur metra 32,0x3,5 pn70Vörunúmer: 0468 032 35Tæknilegar upplýsingar
|
||||
O-hringur metra 33,0x3,5 pn70 0468 033 35 | 33 mm | 3.5 mm | 25x | |
O-hringur metra 33,0x3,5 pn70Vörunúmer: 0468 033 35Tæknilegar upplýsingar
|
||||
O-hringur metra 34,0x3,0 pn70 0468 034 30 | 34 mm | 3 mm | 25x | |
O-hringur metra 34,0x3,0 pn70Vörunúmer: 0468 034 30Tæknilegar upplýsingar
|
||||
O-hringur metra 35,0x1,5 pn70 0468 035 15 | 35 mm | 1.5 mm | 1x | |
O-hringur metra 35,0x1,5 pn70Vörunúmer: 0468 035 15Tæknilegar upplýsingar
|
||||
O-hringur metra 35,0x3,5 pn70 0468 035 35 | 35 mm | 3.5 mm | 25x | |
O-hringur metra 35,0x3,5 pn70Vörunúmer: 0468 035 35Tæknilegar upplýsingar
|
||||
O-hringur metra 36,0x3,0 pn70 0468 036 30 | 36 mm | 3 mm | 25x | |
O-hringur metra 36,0x3,0 pn70Vörunúmer: 0468 036 30Tæknilegar upplýsingar
|
||||
O-hringur metra 38,0x3,0 pn70 0468 038 30 | 38 mm | 3 mm | 25x | |
O-hringur metra 38,0x3,0 pn70Vörunúmer: 0468 038 30Tæknilegar upplýsingar
|
||||
O-hringur metra 40,0x3,0 pn70 0468 040 30 | 40 mm | 3 mm | 25x | |
O-hringur metra 40,0x3,0 pn70Vörunúmer: 0468 040 30Tæknilegar upplýsingar
|
||||
O-hringur metra 42,0x3,0 pn70 0468 042 30 | 42 mm | 3 mm | 25x | |
O-hringur metra 42,0x3,0 pn70Vörunúmer: 0468 042 30Tæknilegar upplýsingar
|
||||
O-hringur metra 47,22x3,53 pn70 0468 047 35 | 47.22 mm | 3.53 mm | 1x | |
O-hringur metra 47,22x3,53 pn70Vörunúmer: 0468 047 35Tæknilegar upplýsingar
|