Mínar síður

O-hringur

Vörunúmer: 0468 047 35
O-hringur
  • Tækniupplýsingar
  • Ítarupplýsingar
Metric
  • Material Perbunan
  • Shore A hardness 70 +/- 5
  • Surface Bare
  • DIN 3771
  • Version Metric
  • Internal diameter (d1) 47.22 mm
  • Thickness (h1) 3.53 mm

Vörunafn Internal diameter (d1) Thickness (h1) M. í kassa
O-hringur metra 3,0x2,00 pn70 0468 003 20 3 mm 2 mm 50x
Alternate Text

O-hringur metra 3,0x2,00 pn70

Vörunúmer: 0468 003 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    3 mm
  • Thickness (h1)

    2 mm
  • ISO

    3601
O-hringur metra 4,0x2,00 pn70 0468 004 20 4 mm 2 mm 50x
Alternate Text

O-hringur metra 4,0x2,00 pn70

Vörunúmer: 0468 004 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    4 mm
  • Thickness (h1)

    2 mm
  • ISO

    3601
O-hringur metra 5,0x2,00 pn70 0468 005 20 5 mm 2 mm 50x
Alternate Text

O-hringur metra 5,0x2,00 pn70

Vörunúmer: 0468 005 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    5 mm
  • Thickness (h1)

    2 mm
  • ISO

    3601
O-hringur metra 6,0x2,00 pn70 0468 006 20 6 mm 2 mm 50x
Alternate Text

O-hringur metra 6,0x2,00 pn70

Vörunúmer: 0468 006 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    6 mm
  • Thickness (h1)

    2 mm
  • ISO

    3601
O-hringur metra 7,0x2,00 pn70 0468 007 20 7 mm 2 mm 50x
Alternate Text

O-hringur metra 7,0x2,00 pn70

Vörunúmer: 0468 007 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    7 mm
  • Thickness (h1)

    2 mm
  • ISO

    3601
O-hringur metra 8,0x2,00 pn70 0468 008 20 8 mm 2 mm 50x
Alternate Text

O-hringur metra 8,0x2,00 pn70

Vörunúmer: 0468 008 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    8 mm
  • Thickness (h1)

    2 mm
  • ISO

    3601
O-hringur metra 9,0x2,00 pn70 0468 009 20 9 mm 2 mm 1x
Alternate Text

O-hringur metra 9,0x2,00 pn70

Vörunúmer: 0468 009 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    9 mm
  • Thickness (h1)

    2 mm
O-hringur metra 10,0x2,0 pn70 0468 010 20 10 mm 2 mm 50x
Alternate Text

O-hringur metra 10,0x2,0 pn70

Vörunúmer: 0468 010 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    10 mm
  • Thickness (h1)

    2 mm
  • ISO

    3601
O-hringur metra 10,0x2,5 pn70 0468 010 25 10 mm 2.5 mm 50x
Alternate Text

O-hringur metra 10,0x2,5 pn70

Vörunúmer: 0468 010 25

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    10 mm
  • Thickness (h1)

    2.5 mm
  • ISO

    3601
O-hringur metra 11,0x2,5 pn70 0468 011 25 11 mm 2.5 mm 1,000x
Alternate Text

O-hringur metra 11,0x2,5 pn70

Vörunúmer: 0468 011 25

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    11 mm
  • Thickness (h1)

    2.5 mm
O-hringur metra 12,0x2,0 pn70 0468 012 20 12 mm 2 mm 50x
Alternate Text

O-hringur metra 12,0x2,0 pn70

Vörunúmer: 0468 012 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    12 mm
  • Thickness (h1)

    2 mm
  • ISO

    3601
O-hringur metra 12,0x2,5 pn70 0468 012 25 12 mm 2.5 mm 50x
Alternate Text

O-hringur metra 12,0x2,5 pn70

Vörunúmer: 0468 012 25

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    12 mm
  • Thickness (h1)

    2.5 mm
  • ISO

    3601
O-hringur metra 14,0x1,78 pn70 0468 014 17 14 mm 1.78 mm 500x
Alternate Text

O-hringur metra 14,0x1,78 pn70

Vörunúmer: 0468 014 17

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    14 mm
  • Thickness (h1)

    1.78 mm
O-hringur metra 14,0x2,0 pn70 0468 014 20 14 mm 2 mm 1x
Alternate Text

O-hringur metra 14,0x2,0 pn70

Vörunúmer: 0468 014 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    14 mm
  • Thickness (h1)

    2 mm
O-hringur metra 14,0x2,5 pn70 0468 014 25 14 mm 2.5 mm 50x
Alternate Text

O-hringur metra 14,0x2,5 pn70

Vörunúmer: 0468 014 25

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    14 mm
  • Thickness (h1)

    2.5 mm
  • ISO

    3601
O-hringur metra 15,0x2,5 pn70 0468 015 25 15 mm 2.5 mm 50x
Alternate Text

O-hringur metra 15,0x2,5 pn70

Vörunúmer: 0468 015 25

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    15 mm
  • Thickness (h1)

    2.5 mm
  • ISO

    3601
O-hringur metra 15,0x3,0 pn70 0468 015 30 15 mm 3 mm 500x
Alternate Text

O-hringur metra 15,0x3,0 pn70

Vörunúmer: 0468 015 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    15 mm
  • Thickness (h1)

    3 mm
O-hringur metra 16,0x2,0 pn70 0468 016 20 16 mm 2 mm 1,500x
Alternate Text

O-hringur metra 16,0x2,0 pn70

Vörunúmer: 0468 016 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    16 mm
  • Thickness (h1)

    2 mm
O-hringur metra 17,0x2,5 pn70 0468 017 25 17 mm 2.5 mm 25x
Alternate Text

O-hringur metra 17,0x2,5 pn70

Vörunúmer: 0468 017 25

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    17 mm
  • Thickness (h1)

    2.5 mm
  • ISO

    3601
O-hringur metra 18,0x2,0 pn70 0468 018 20 1,000x
Alternate Text

O-hringur metra 18,0x2,0 pn70

Vörunúmer: 0468 018 20
O-hringur metra 18,0x3,0 pn70 0468 018 30 18 mm 3 mm 25x
Alternate Text

O-hringur metra 18,0x3,0 pn70

Vörunúmer: 0468 018 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    18 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 19,0x2,5 pn70 0468 019 25 19 mm 2.5 mm 25x
Alternate Text

O-hringur metra 19,0x2,5 pn70

Vörunúmer: 0468 019 25

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    19 mm
  • Thickness (h1)

    2.5 mm
  • ISO

    3601
O-hringur metra 20,0x2,0 pn70 0468 020 20 20 mm 2 mm 1x
Alternate Text

O-hringur metra 20,0x2,0 pn70

Vörunúmer: 0468 020 20

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    20 mm
  • Thickness (h1)

    2 mm
O-hringur metra 20,0x2,5 pn70 0468 020 25 20 mm 2.5 mm 1x
Alternate Text

O-hringur metra 20,0x2,5 pn70

Vörunúmer: 0468 020 25

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    20 mm
  • Thickness (h1)

    2.5 mm
O-hringur metra 20,0x3,0 pn70 0468 020 30 20 mm 3 mm 25x
Alternate Text

O-hringur metra 20,0x3,0 pn70

Vörunúmer: 0468 020 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    20 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 22,0x3,0 pn70 0468 022 30 22 mm 3 mm 25x
Alternate Text

O-hringur metra 22,0x3,0 pn70

Vörunúmer: 0468 022 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    22 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 24,0x3,0 pn70 0468 024 30 24 mm 3 mm 25x
Alternate Text

O-hringur metra 24,0x3,0 pn70

Vörunúmer: 0468 024 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    24 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 25,0x3,0 pn70 0468 025 30 25 mm 3 mm 25x
Alternate Text

O-hringur metra 25,0x3,0 pn70

Vörunúmer: 0468 025 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    25 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 28,0x3,0 pn70 0468 028 30 28 mm 3 mm 25x
Alternate Text

O-hringur metra 28,0x3,0 pn70

Vörunúmer: 0468 028 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    28 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 30,0x3,0 pn70 0468 030 30 30 mm 3 mm 25x
Alternate Text

O-hringur metra 30,0x3,0 pn70

Vörunúmer: 0468 030 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    30 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 30,0x3,5 pn70 0468 030 35 30 mm 3.5 mm 25x
Alternate Text

O-hringur metra 30,0x3,5 pn70

Vörunúmer: 0468 030 35

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    30 mm
  • Thickness (h1)

    3.5 mm
  • ISO

    3601
O-hringur metra 32,0x3,5 pn70 0468 032 35 32 mm 3.5 mm 25x
Alternate Text

O-hringur metra 32,0x3,5 pn70

Vörunúmer: 0468 032 35

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    32 mm
  • Thickness (h1)

    3.5 mm
  • ISO

    3601
O-hringur metra 33,0x3,5 pn70 0468 033 35 33 mm 3.5 mm 25x
Alternate Text

O-hringur metra 33,0x3,5 pn70

Vörunúmer: 0468 033 35

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    33 mm
  • Thickness (h1)

    3.5 mm
  • ISO

    3601
O-hringur metra 34,0x3,0 pn70 0468 034 30 34 mm 3 mm 25x
Alternate Text

O-hringur metra 34,0x3,0 pn70

Vörunúmer: 0468 034 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    34 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 35,0x1,5 pn70 0468 035 15 35 mm 1.5 mm 1x
Alternate Text

O-hringur metra 35,0x1,5 pn70

Vörunúmer: 0468 035 15

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    35 mm
  • Thickness (h1)

    1.5 mm
O-hringur metra 35,0x3,5 pn70 0468 035 35 35 mm 3.5 mm 25x
Alternate Text

O-hringur metra 35,0x3,5 pn70

Vörunúmer: 0468 035 35

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    35 mm
  • Thickness (h1)

    3.5 mm
  • ISO

    3601
O-hringur metra 36,0x3,0 pn70 0468 036 30 36 mm 3 mm 25x
Alternate Text

O-hringur metra 36,0x3,0 pn70

Vörunúmer: 0468 036 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    36 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 38,0x3,0 pn70 0468 038 30 38 mm 3 mm 25x
Alternate Text

O-hringur metra 38,0x3,0 pn70

Vörunúmer: 0468 038 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    38 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 40,0x3,0 pn70 0468 040 30 40 mm 3 mm 25x
Alternate Text

O-hringur metra 40,0x3,0 pn70

Vörunúmer: 0468 040 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    40 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 42,0x3,0 pn70 0468 042 30 42 mm 3 mm 25x
Alternate Text

O-hringur metra 42,0x3,0 pn70

Vörunúmer: 0468 042 30

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Metric
  • Internal diameter (d1)

    42 mm
  • Thickness (h1)

    3 mm
  • ISO

    3601
O-hringur metra 47,22x3,53 pn70 0468 047 35 47.22 mm 3.53 mm 1x
Alternate Text

O-hringur metra 47,22x3,53 pn70

Vörunúmer: 0468 047 35

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    47.22 mm
  • Thickness (h1)

    3.53 mm