Hnoð lokuð ál/stál 3,2x6,5mm (0,5-2,0) 0937 032 65
|
Aluminium |
Steel |
3.2 mm |
6.5 mm |
500x |
|
Vörunúmer: 0937 032 65
-
Nominal diameter (d1)
3.2 mm
-
Length (l1)
6.5 mm
-
Head diameter (dk)
6 mm
-
Head height (k1)
1.3 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
3.3 mm
-
Min./max. grip range
0,5-2,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Steel
|
Hnoð lokuð ál/stál 4x11mm (6.0-8.0 mm) 0937 04 11
|
Aluminium |
Steel |
4 mm |
11 mm |
500x |
|
Vörunúmer: 0937 04 11
-
Nominal diameter (d1)
4 mm
-
Length (l1)
11 mm
-
Head diameter (dk)
8 mm
-
Head height (k1)
1.7 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.1 mm
-
Min./max. grip range
6.0-8.0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Steel
|
Hnoð lokuð ál/stál 4,0x8mm (0,5-3,5) 0937 04 8
|
Aluminium |
Steel |
4 mm |
8 mm |
500x |
|
Vörunúmer: 0937 04 8
-
Nominal diameter (d1)
4 mm
-
Length (l1)
8 mm
-
Head diameter (dk)
8 mm
-
Head height (k1)
1.7 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.1 mm
-
Min./max. grip range
0,5-3,5 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Steel
|
Hnoð lokuð ál/stál 4,8x11mm (4,5-6,0) 0937 048 11
|
Aluminium |
Steel |
4.8 mm |
11 mm |
500x |
|
Vörunúmer: 0937 048 11
-
Nominal diameter (d1)
4.8 mm
-
Length (l1)
11 mm
-
Head diameter (dk)
9.5 mm
-
Head height (k1)
2 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.9 mm
-
Min./max. grip range
4,5-6,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Steel
|
Hnoð lokuð ál/stál 4,8x12mm (6,0-8,0) 0937 048 12
|
Aluminium |
Steel |
4.8 mm |
13 mm |
500x |
|
Vörunúmer: 0937 048 12
-
Nominal diameter (d1)
4.8 mm
-
Length (l1)
13 mm
-
Head diameter (dk)
9.5 mm
-
Head height (k1)
2 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.9 mm
-
Min./max. grip range
6,0-8,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Steel
|
Hnoð lokuð ál/stál 4,8x15mm (8,0-9,5) 0937 048 15
|
Aluminium |
Steel |
4.8 mm |
14.5 mm |
500x |
|
Vörunúmer: 0937 048 15
-
Nominal diameter (d1)
4.8 mm
-
Length (l1)
14.5 mm
-
Head diameter (dk)
9.5 mm
-
Head height (k1)
2 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.9 mm
-
Min./max. grip range
7,5-9,5 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Steel
|
Hnoð lokuð ál/stál 4,8x21mm (12,5-16,0) 0937 048 21
|
Aluminium |
Steel |
4.8 mm |
21 mm |
250x |
|
Vörunúmer: 0937 048 21
-
Nominal diameter (d1)
4.8 mm
-
Length (l1)
21 mm
-
Head diameter (dk)
9.5 mm
-
Head height (k1)
2 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.9 mm
-
Min./max. grip range
12,5-16,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Steel
|
Hnoð lokuð ál/a2 3,2x9,5mm (3,0-5,0) 0937 132 95
|
Aluminium |
Stainless steel A2 |
3.2 mm |
9.5 mm |
500x |
|
Vörunúmer: 0937 132 95
-
Nominal diameter (d1)
3.2 mm
-
Length (l1)
9.5 mm
-
Head diameter (dk)
6 mm
-
Head height (k1)
1.3 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
3.3 mm
-
Min./max. grip range
3,0-5,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Stainless steel A2
|
Hnoð lokuð ál/a2 4,0x8,0mm (0,5-3,5) 0937 140 80
|
Aluminium |
Stainless steel A2 |
4 mm |
8 mm |
500x |
|
Vörunúmer: 0937 140 80
-
Nominal diameter (d1)
4 mm
-
Length (l1)
8 mm
-
Head diameter (dk)
8 mm
-
Head height (k1)
1.7 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.1 mm
-
Min./max. grip range
0,5-3,5 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Stainless steel A2
|
Hnoð lokuð ál/a2 4,8x12,5mm (6,0-8,0) 0937 148 125
|
Aluminium |
Stainless steel A2 |
4.8 mm |
12.5 mm |
500x |
|
Vörunúmer: 0937 148 125
-
Nominal diameter (d1)
4.8 mm
-
Length (l1)
12.5 mm
-
Head diameter (dk)
9.5 mm
-
Head height (k1)
2 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.9 mm
-
Min./max. grip range
6,0-8,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Stainless steel A2
|
Hnoð lokuð ál/a2 4,8x8,0mm (1,0-3,5) 0937 148 80
|
Aluminium |
Stainless steel A2 |
4.8 mm |
8 mm |
500x |
|
Vörunúmer: 0937 148 80
-
Nominal diameter (d1)
4.8 mm
-
Length (l1)
8 mm
-
Head diameter (dk)
9.5 mm
-
Head height (k1)
2 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.9 mm
-
Min./max. grip range
1,0-3,5 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Stainless steel A2
|
Hnoð lokuð ál/a2 4,8x9,5mm (3,5-5,0) 0937 148 95
|
Aluminium |
Stainless steel A2 |
4.8 mm |
9.5 mm |
500x |
|
Vörunúmer: 0937 148 95
-
Nominal diameter (d1)
4.8 mm
-
Length (l1)
9.5 mm
-
Head diameter (dk)
9.5 mm
-
Head height (k1)
2 mm
-
Head type
Flat round head
-
RoHS-compliant
Yes
-
Drill hole diameter
4.9 mm
-
Min./max. grip range
3,0-5,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Stainless steel A2
|