Mínar síður

Lokuð hnoð

Vörunúmer: 0937 148 125
  • Tækniupplýsingar
  • Ítarupplýsingar
Sleeve: Aluminium. Mandrel: A2 stainless steel
  • Captive riveting mandrel head

  • Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.

  • Bucket-shaped rivet shank

  • Air and spray water-proof riveting
  • Nominal diameter (d1) 4.8 mm
  • Length (l1) 12.5 mm
  • Head diameter (dk) 9.5 mm
  • Head height (k1) 2 mm
  • Head type Flat round head
  • RoHS-compliant Yes
  • Drill hole diameter 4.9 mm
  • Min./max. grip range 6,0-8,0 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Stainless steel A2
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain
  • Shear-fracture load 2330 N
  • Tensile fracture load 3170 N
  • Nominal diameter x length (Ø d x l) 4,8 x 12,5 mm

Vörunafn Material of the sleeve Material of the mandrel Nominal diameter (d1) Length (l1) M. í kassa
Hnoð lokuð ál/stál 3,2x6,5mm (0,5-2,0) 0937 032 65 Aluminium Steel 3.2 mm 6.5 mm 500x
Alternate Text

Hnoð lokuð ál/stál 3,2x6,5mm (0,5-2,0)

Vörunúmer: 0937 032 65

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    6.5 mm
  • Head diameter (dk)

    6 mm
  • Head height (k1)

    1.3 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    3.3 mm
  • Min./max. grip range

    0,5-2,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð lokuð ál/stál 4x11mm (6.0-8.0 mm) 0937 04 11 Aluminium Steel 4 mm 11 mm 500x
Alternate Text

Hnoð lokuð ál/stál 4x11mm (6.0-8.0 mm)

Vörunúmer: 0937 04 11

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    11 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1.7 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    6.0-8.0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð lokuð ál/stál 4,0x8mm (0,5-3,5) 0937 04 8 Aluminium Steel 4 mm 8 mm 500x
Alternate Text

Hnoð lokuð ál/stál 4,0x8mm (0,5-3,5)

Vörunúmer: 0937 04 8

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1.7 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    0,5-3,5 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð lokuð ál/stál 4,8x11mm (4,5-6,0) 0937 048 11 Aluminium Steel 4.8 mm 11 mm 500x
Alternate Text

Hnoð lokuð ál/stál 4,8x11mm (4,5-6,0)

Vörunúmer: 0937 048 11

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    11 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    2 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    4,5-6,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð lokuð ál/stál 4,8x12mm (6,0-8,0) 0937 048 12 Aluminium Steel 4.8 mm 13 mm 500x
Alternate Text

Hnoð lokuð ál/stál 4,8x12mm (6,0-8,0)

Vörunúmer: 0937 048 12

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    2 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    6,0-8,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð lokuð ál/stál 4,8x15mm (8,0-9,5) 0937 048 15 Aluminium Steel 4.8 mm 14.5 mm 500x
Alternate Text

Hnoð lokuð ál/stál 4,8x15mm (8,0-9,5)

Vörunúmer: 0937 048 15

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    14.5 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    2 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    7,5-9,5 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð lokuð ál/stál 4,8x21mm (12,5-16,0) 0937 048 21 Aluminium Steel 4.8 mm 21 mm 250x
Alternate Text

Hnoð lokuð ál/stál 4,8x21mm (12,5-16,0)

Vörunúmer: 0937 048 21

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    21 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    2 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    12,5-16,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð lokuð ál/a2 3,2x9,5mm (3,0-5,0) 0937 132 95 Aluminium Stainless steel A2 3.2 mm 9.5 mm 500x
Alternate Text

Hnoð lokuð ál/a2 3,2x9,5mm (3,0-5,0)

Vörunúmer: 0937 132 95

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    6 mm
  • Head height (k1)

    1.3 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    3.3 mm
  • Min./max. grip range

    3,0-5,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Stainless steel A2
Hnoð lokuð ál/a2 4,0x8,0mm (0,5-3,5) 0937 140 80 Aluminium Stainless steel A2 4 mm 8 mm 500x
Alternate Text

Hnoð lokuð ál/a2 4,0x8,0mm (0,5-3,5)

Vörunúmer: 0937 140 80

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1.7 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    0,5-3,5 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Stainless steel A2
Hnoð lokuð ál/a2 4,8x12,5mm (6,0-8,0) 0937 148 125 Aluminium Stainless steel A2 4.8 mm 12.5 mm 500x
Alternate Text

Hnoð lokuð ál/a2 4,8x12,5mm (6,0-8,0)

Vörunúmer: 0937 148 125

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    12.5 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    2 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    6,0-8,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Stainless steel A2
Hnoð lokuð ál/a2 4,8x8,0mm (1,0-3,5) 0937 148 80 Aluminium Stainless steel A2 4.8 mm 8 mm 500x
Alternate Text

Hnoð lokuð ál/a2 4,8x8,0mm (1,0-3,5)

Vörunúmer: 0937 148 80

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    2 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    1,0-3,5 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Stainless steel A2
Hnoð lokuð ál/a2 4,8x9,5mm (3,5-5,0) 0937 148 95 Aluminium Stainless steel A2 4.8 mm 9.5 mm 500x
Alternate Text

Hnoð lokuð ál/a2 4,8x9,5mm (3,5-5,0)

Vörunúmer: 0937 148 95

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    9.5 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    2 mm
  • Head type

    Flat round head
  • RoHS-compliant

    Yes
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    3,0-5,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Stainless steel A2