Mínar síður

Hnoð ál/ál

Vörunúmer: 5145 840 10
Hnoð ál/ál
  • Tækniupplýsingar
  • Ítarupplýsingar
ISO 15981 round pan head aluminium/aluminium
Sleeve: Plain aluminium; pin: Plain aluminium
  • Nominal diameter (d1) 4 mm
  • Length (l1) 10 mm
  • Head diameter (dk) 8.4 mm
  • Head height (k1) 1.7 mm
  • Drill hole diameter 4.1 mm
  • Min./max. grip range 5,0-6,5 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Aluminium
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain
  • Shear-fracture load 850 N
  • Tensile fracture load 1020 N

Vörunafn Material of the sleeve Material of the mandrel Nominal diameter (d1) Length (l1) M. í kassa
Ál/ál hnoð 4,0*21 (1,0-7,0) 0914 040 21 Aluminium Aluminium 4 mm 21 mm 250x
Alternate Text

Ál/ál hnoð 4,0*21 (1,0-7,0)

Vörunúmer: 0914 040 21

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    21 mm
  • Head height (k1)

    1.6 mm
  • Head type

    Flat round head
  • Head diameter (dk )

    8.2 mm
  • Product weight (per item)

    1.078 g
  • Min./max. drill hole diameter

    4,2-4,4 mm
  • Min./max. grip range

    1,0-7,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Aluminium
Ál/ál hnoð 4,8x21 (1-9) 0914 048 100 Aluminium Aluminium 4.8 mm 21 mm 250x
Alternate Text

Ál/ál hnoð 4,8x21 (1-9)

Vörunúmer: 0914 048 100

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    21 mm
  • Head height (k1)

    2.1 mm
  • Head type

    Flat round head
  • Head diameter (dk )

    10 mm
  • Product weight (per item)

    1.549 g
  • Min./max. drill hole diameter

    5,0-5,1 mm
  • Min./max. grip range

    1,0-9,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Aluminium
Hnoð ál/ál 3,2x8mm (3,5-5,0) 5145 832 8 Aluminium Aluminium 3,2 mm 8 mm 500x
Alternate Text

Hnoð ál/ál 3,2x8mm (3,5-5,0)

Vörunúmer: 5145 832 8

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    3,2 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    6.7 mm
  • Head height (k1)

    1.3 mm
  • Drill hole diameter

    3.3 mm
  • Min./max. grip range

    3,5-5,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Aluminium
  • Surface of the sleeve

    Plain
  • Surface of the mandrel

    Plain
Hnoð ál/ál 4x10mm (5,0-7,0) 5145 840 10 Aluminium Aluminium 4 mm 10 mm 500x
Alternate Text

Hnoð ál/ál 4x10mm (5,0-7,0)

Vörunúmer: 5145 840 10

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    8.4 mm
  • Head height (k1)

    1.7 mm
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    5,0-6,5 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Aluminium
  • Surface of the sleeve

    Plain
  • Surface of the mandrel

    Plain
Hnoð ál/ál 4x6mm (1,0-3,5) 5145 840 6 Aluminium Aluminium 4 mm 6 mm 500x
Alternate Text

Hnoð ál/ál 4x6mm (1,0-3,5)

Vörunúmer: 5145 840 6

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    6 mm
  • Head diameter (dk)

    8.4 mm
  • Head height (k1)

    1.7 mm
  • Drill hole diameter

    4.1 mm
  • ISO

    15981
  • Min./max. grip range

    1,0-3,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Aluminium
  • Surface of the sleeve

    Plain
Hnoð ál/ál 4x8mm (3,0-5,0) 5145 840 8 Aluminium Aluminium 4 mm 8 mm 500x
Alternate Text

Hnoð ál/ál 4x8mm (3,0-5,0)

Vörunúmer: 5145 840 8

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    8.4 mm
  • Head height (k1)

    1.7 mm
  • Drill hole diameter

    4.1 mm
  • ISO

    15981
  • Min./max. grip range

    3,0-5,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Aluminium
  • Surface of the sleeve

    Plain
Hnoð ál/ál 4,8x10mm (4,0-6,0) 5145 848 10 Aluminium Aluminium 4.8 mm 10 mm 500x
Alternate Text

Hnoð ál/ál 4,8x10mm (4,0-6,0)

Vörunúmer: 5145 848 10

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    10.1 mm
  • Head height (k1)

    2 mm
  • Drill hole diameter

    4.9 mm
  • ISO

    15981
  • Min./max. grip range

    4,0-6,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Aluminium
  • Surface of the sleeve

    Plain