Ál/ál hnoð 4,0*21 (1,0-7,0) 0914 040 21
|
Aluminium |
Aluminium |
4 mm |
21 mm |
250x |
|
|
Ál/ál hnoð 4,8x21 (1-9) 0914 048 100
|
Aluminium |
Aluminium |
4.8 mm |
21 mm |
250x |
|
|
Hnoð ál/ál 3,2x8mm (3,5-5,0) 5145 832 8
|
Aluminium |
Aluminium |
3,2 mm |
8 mm |
500x |
|
Vörunúmer: 5145 832 8
-
Nominal diameter (d1)
3,2 mm
-
Length (l1)
8 mm
-
Head diameter (dk)
6.7 mm
-
Head height (k1)
1.3 mm
-
Drill hole diameter
3.3 mm
-
Min./max. grip range
3,5-5,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Aluminium
-
Surface of the sleeve
Plain
-
Surface of the mandrel
Plain
|
Hnoð ál/ál 4x10mm (5,0-7,0) 5145 840 10
|
Aluminium |
Aluminium |
4 mm |
10 mm |
500x |
|
Vörunúmer: 5145 840 10
-
Nominal diameter (d1)
4 mm
-
Length (l1)
10 mm
-
Head diameter (dk)
8.4 mm
-
Head height (k1)
1.7 mm
-
Drill hole diameter
4.1 mm
-
Min./max. grip range
5,0-6,5 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Aluminium
-
Surface of the sleeve
Plain
-
Surface of the mandrel
Plain
|
Hnoð ál/ál 4x6mm (1,0-3,5) 5145 840 6
|
Aluminium |
Aluminium |
4 mm |
6 mm |
500x |
|
Vörunúmer: 5145 840 6
-
Nominal diameter (d1)
4 mm
-
Length (l1)
6 mm
-
Head diameter (dk)
8.4 mm
-
Head height (k1)
1.7 mm
-
Drill hole diameter
4.1 mm
-
ISO
15981
-
Min./max. grip range
1,0-3,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Aluminium
-
Surface of the sleeve
Plain
|
Hnoð ál/ál 4x8mm (3,0-5,0) 5145 840 8
|
Aluminium |
Aluminium |
4 mm |
8 mm |
500x |
|
Vörunúmer: 5145 840 8
-
Nominal diameter (d1)
4 mm
-
Length (l1)
8 mm
-
Head diameter (dk)
8.4 mm
-
Head height (k1)
1.7 mm
-
Drill hole diameter
4.1 mm
-
ISO
15981
-
Min./max. grip range
3,0-5,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Aluminium
-
Surface of the sleeve
Plain
|
Hnoð ál/ál 4,8x10mm (4,0-6,0) 5145 848 10
|
Aluminium |
Aluminium |
4.8 mm |
10 mm |
500x |
|
Vörunúmer: 5145 848 10
-
Nominal diameter (d1)
4.8 mm
-
Length (l1)
10 mm
-
Head diameter (dk)
10.1 mm
-
Head height (k1)
2 mm
-
Drill hole diameter
4.9 mm
-
ISO
15981
-
Min./max. grip range
4,0-6,0 mm
-
Material of the sleeve
Aluminium
-
Material of the mandrel
Aluminium
-
Surface of the sleeve
Plain
|