Finsnittaður bolti með skinnu
Vörunúmer: 0101 010 40
DIN: 6921
- Tækniupplýsingar
- Ítarupplýsingar
DIN 6921, stainless steel, A2-70, plain
Notice
DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (some head heights have been changed | Flange diameter is unchanged | Width across flats changed for M10, M12, M14 and M16, M20 | Strength 12.9 omitted | Fine thread omitted).
- Material Stainless steel A2
- Surface Bare
- Length (l1) 40 mm
- Head height (k1) 9.2 mm
- Head type Hexagon head with flange
- Norms DIN 6921
- Body width M10
- Property class 70
- RoHS-compliant Yes
- Drive type Outer hexagon
- Thread type Metric thread
- Pitch 1.5 mm
- Thread format Standard metric thread
- Product class A
- External drive (s1) WS15
- Head diameter (dc) 22.3 mm
Vörunafn | Material | Surface | Property class | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|---|
Bolti a2 m.skífu 6x30 0101 006 30 | Stainless steel A2 | Bare | 70 | M6 | 30 mm | 1x | |
Bolti a2 m.skífu 6x30Vörunúmer: 0101 006 30Tæknilegar upplýsingar
|
|||||||
Bolti a2 m.skífu 8x30 0101 008 30 | Stainless steel A2 | Bare | 70 | M8 | 30 mm | 1x | |
Bolti a2 m.skífu 8x30Vörunúmer: 0101 008 30Tæknilegar upplýsingar
|
|||||||
Bolti a2 m.skífu 10x30 0101 010 30 | Stainless steel A2 | Bare | 70 | M10 | 30 mm | 1x | |
Bolti a2 m.skífu 10x30Vörunúmer: 0101 010 30Tæknilegar upplýsingar
|
|||||||
Bolti a2 m.skífu 10x40 0101 010 40 | Stainless steel A2 | Bare | 70 | M10 | 40 mm | 100x | |
Bolti a2 m.skífu 10x40Vörunúmer: 0101 010 40Tæknilegar upplýsingar
|