Mínar síður

Bolti fínsnittaður

Vörunúmer: 4186 210 41
DIN: 961
Bolti fínsnittaður
  • Tækniupplýsingar
  • Material Steel
  • Surface Galvanised thick film passivated
  • Length (l1) 40 mm
  • Head height (k1) 18.9 mm
  • Head type Hexagon head
  • Norms DIN 961
  • Property class 8.8
  • RoHS-compliant Yes
  • Drive type Outer hexagon
  • Thread type Metric thread
  • Pitch 1.25 mm
  • Thread format Fine pitch thread
  • Product class A
  • External drive (s1) WS17
  • Thread design Full thread
  • Thread type x nominal diameter x pitch (d1) M10 x 1.25

Vörunafn Material Surface Property class Length (l1) M. í kassa
Bolti 8.8 10x1,25x16 din961 4186 210 17 Steel Galvanised thick film passivated 8.8 200x
Alternate Text

Bolti 8.8 10x1,25x16 din961

Vörunúmer: 4186 210 17

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised thick film passivated
  • Head type

    Hexagon head
  • Property class

    8.8
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
  • Thread format

    Fine pitch thread
  • Product class

    A
Bolti 8.8 10x1,25x20 din961 4186 210 21 Steel Galvanised thick film passivated 8.8 20 mm 200x
Alternate Text

Bolti 8.8 10x1,25x20 din961

Vörunúmer: 4186 210 21

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised thick film passivated
  • Length (l1)

    20 mm
  • Head height (k1)

    18.9 mm
  • Head type

    Hexagon head
  • Norms

    DIN 961
  • Property class

    8.8
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 8.8 10x1,25x30 din961 4186 210 31 Steel Galvanised thick film passivated 8.8 30 mm 200x
Alternate Text

Bolti 8.8 10x1,25x30 din961

Vörunúmer: 4186 210 31

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised thick film passivated
  • Length (l1)

    30 mm
  • Head height (k1)

    18.9 mm
  • Head type

    Hexagon head
  • Norms

    DIN 961
  • Property class

    8.8
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 8.8 10x1,25x40 din961 4186 210 41 Steel Galvanised thick film passivated 8.8 40 mm 100x
Alternate Text

Bolti 8.8 10x1,25x40 din961

Vörunúmer: 4186 210 41

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised thick film passivated
  • Length (l1)

    40 mm
  • Head height (k1)

    18.9 mm
  • Head type

    Hexagon head
  • Norms

    DIN 961
  • Property class

    8.8
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 8.8 10x1,25x45 din961 4186 210 46 Steel Galvanised thick film passivated 8.8 45 mm 100x
Alternate Text

Bolti 8.8 10x1,25x45 din961

Vörunúmer: 4186 210 46

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised thick film passivated
  • Length (l1)

    45 mm
  • Head height (k1)

    18.9 mm
  • Head type

    Hexagon head
  • Norms

    DIN 961
  • Property class

    8.8
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 8.8 10x1,25x60 din961 4186 210 61 Steel Galvanised thick film passivated 8.8 60 mm 200x
Alternate Text

Bolti 8.8 10x1,25x60 din961

Vörunúmer: 4186 210 61

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised thick film passivated
  • Length (l1)

    60 mm
  • Head height (k1)

    18.9 mm
  • Head type

    Hexagon head
  • Norms

    DIN 961
  • Property class

    8.8
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 8.8 12x1,25x35 din961 4186 212 36 Steel Galvanised thick film passivated 8.8 35 mm 100x
Alternate Text

Bolti 8.8 12x1,25x35 din961

Vörunúmer: 4186 212 36

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised thick film passivated
  • Length (l1)

    35 mm
  • Head height (k1)

    7.5 mm
  • Head type

    Hexagon head
  • Norms

    DIN 961
  • Property class

    8.8
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 8.8 12x1,25x40 din961 4186 212 41 Steel Galvanised thick film passivated 8.8 40 mm 100x
Alternate Text

Bolti 8.8 12x1,25x40 din961

Vörunúmer: 4186 212 41

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised thick film passivated
  • Length (l1)

    40 mm
  • Head height (k1)

    7.5 mm
  • Head type

    Hexagon head
  • Norms

    DIN 961
  • Property class

    8.8
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 8.8 12x1,25x50 din961 4186 212 51 Steel Galvanised thick film passivated 8.8 50 mm 100x
Alternate Text

Bolti 8.8 12x1,25x50 din961

Vörunúmer: 4186 212 51

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised thick film passivated
  • Length (l1)

    50 mm
  • Head height (k1)

    7.5 mm
  • Head type

    Hexagon head
  • Norms

    DIN 961
  • Property class

    8.8
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread