Bolti með gaddaskinnu
Vörunúmer: 0274 08 25
- Tækniupplýsingar
- Material Steel
- Surface Zinc plated
- Length (l1) 25 mm
- Head height (k1) 8.1 mm
- Head type Hexagon head with flange
- Property class 8.8
- RoHS-compliant Yes
- Drive type Outer hexagon
- Thread type Metric thread
- Pitch 1.25 mm
- Thread format Standard metric thread
- External drive (s1) WS13
- Thread design Full thread
- Head diameter (dc) 17.9 mm
- Locking function Locking against self-loosening by mechanical interlocking
- Thread type x nominal diameter (d1) M8
- Standards WN 274
- Locking device operating principle Serration
Vörunafn | Material | Surface | Property class | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|---|
Bolti 8.8 m.gaddahaus 6x12 0274 06 12 | Steel | Yellow galvanised | 8.8 | M6 | 12 mm | 100x | |
Bolti 8.8 m.gaddahaus 6x12Vörunúmer: 0274 06 12Tæknilegar upplýsingar
|
|||||||
Bolti 8.8 m.gaddahaus 6x16 0274 06 16 | Steel | Zinc plated | 8.8 | 16 mm | 100x | ||
Bolti 8.8 m.gaddahaus 6x16Vörunúmer: 0274 06 16Tæknilegar upplýsingar
|
|||||||
Bolti 8.8 m.gaddahaus 6x20 0274 06 20 | Steel | Zinc plated | 8.8 | 20 mm | 100x | ||
Bolti 8.8 m.gaddahaus 6x20Vörunúmer: 0274 06 20Tæknilegar upplýsingar
|
|||||||
Bolti 8.8 m.gaddahaus 8x16 0274 08 16 | Steel | Zinc plated | 8.8 | 16 mm | 100x | ||
Bolti 8.8 m.gaddahaus 8x16Vörunúmer: 0274 08 16Tæknilegar upplýsingar
|
|||||||
Bolti 8.8 m.gaddahaus 8x20 0274 08 20 | Steel | Zinc plated | 8.8 | 20 mm | 100x | ||
Bolti 8.8 m.gaddahaus 8x20Vörunúmer: 0274 08 20Tæknilegar upplýsingar
|
|||||||
Bolti 8.8 m.gaddahaus 8x25 0274 08 25 | Steel | Zinc plated | 8.8 | 25 mm | 100x | ||
Bolti 8.8 m.gaddahaus 8x25Vörunúmer: 0274 08 25Tæknilegar upplýsingar
|
|||||||
Bolti 8.8 m.gaddahaus 8x35 0274 08 35 | Steel | Zinc plated | 8.8 | 35 mm | 100x | ||
Bolti 8.8 m.gaddahaus 8x35Vörunúmer: 0274 08 35Tæknilegar upplýsingar
|