Mínar síður

UNC/UNF tommubolti

Vörunúmer: 0072 14 2
  • Tækniupplýsingar
  • Ítarupplýsingar
W-0072, steel GR5, galvanised, blue coated (A2K), UNC (standard thread)
  • Material Steel
  • Surface Galvanised
  • Nominal diameter (d1) 1/4 in
  • Length (l1) 2 in
  • Property class GR5
  • Width across flats 7/16 inch
  • Thread type U UNC

Vörunafn Material Surface Property class Nominal diameter (d1) Length (l1) Thread type U M. í kassa
Bolti 8.8 tomma unf 1/4'x1 1/2' 0071 14 112 Steel Galvanised GR5 1/4 in 1 1/2 in UNF 50x
Alternate Text

Bolti 8.8 tomma unf 1/4'x1 1/2'

Vörunúmer: 0071 14 112

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    1/4 in
  • Length (l1)

    1 1/2 in
  • Property class

    GR5
  • Width across flats

    7/16 inch
  • Thread type U

    UNF
Bolti 8.8 tomma unf 3/8x1 0071 38 1 Steel Galvanised GR5 3/8 in 1 in UNF 25x
Alternate Text

Bolti 8.8 tomma unf 3/8x1

Vörunúmer: 0071 38 1

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    3/8 in
  • Length (l1)

    1 in
  • Property class

    GR5
  • Width across flats

    9/16 inch
  • Thread type U

    UNF
Bolti 8.8 tomma unf 3/8x2 0071 38 2 Steel Galvanised GR5 3/8 in 2 in UNF 25x
Alternate Text

Bolti 8.8 tomma unf 3/8x2

Vörunúmer: 0071 38 2

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    3/8 in
  • Length (l1)

    2 in
  • Property class

    GR5
  • Width across flats

    9/16 inch
  • Thread type U

    UNF
Bolti 8.8 tomma unf 5/16x1 0071 516 1 Steel Galvanised GR5 5/16 in 1 in UNF 25x
Alternate Text

Bolti 8.8 tomma unf 5/16x1

Vörunúmer: 0071 516 1

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    5/16 in
  • Length (l1)

    1 in
  • Property class

    GR5
  • Width across flats

    1/2 inch
  • Thread type U

    UNF
Bolti 8.8 tomma unf 7/16' x 1½' 0071 716 112 Steel Galvanised GR5 7/16 in 1 1/2 in UNF 25x
Alternate Text

Bolti 8.8 tomma unf 7/16' x 1½'

Vörunúmer: 0071 716 112

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    7/16 in
  • Length (l1)

    1 1/2 in
  • Property class

    GR5
  • Width across flats

    5/8 inch
  • Thread type U

    UNF
Bolti 8.8 tomma unc 1/4x1 0072 14 1 Steel Galvanised GR5 1/4 in 1 in UNC 25x
Alternate Text

Bolti 8.8 tomma unc 1/4x1

Vörunúmer: 0072 14 1

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    1/4 in
  • Length (l1)

    1 in
  • Property class

    GR5
  • Width across flats

    7/16 inch
  • Thread type U

    UNC
Bolti 8.8 tomma unc 1/4x2 0072 14 2 Steel Galvanised GR5 1/4 in 2 in UNC 50x
Alternate Text

Bolti 8.8 tomma unc 1/4x2

Vörunúmer: 0072 14 2

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    1/4 in
  • Length (l1)

    2 in
  • Property class

    GR5
  • Width across flats

    7/16 inch
  • Thread type U

    UNC
Bolti 8.8 tomma unc 3/8x1 1/2 0072 38 112 Steel Galvanised GR5 3/8 in 1 1/2 in UNC 25x
Alternate Text

Bolti 8.8 tomma unc 3/8x1 1/2

Vörunúmer: 0072 38 112

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    3/8 in
  • Length (l1)

    1 1/2 in
  • Property class

    GR5
  • Width across flats

    9/16 inch
  • Thread type U

    UNC
Bolti 8.8 tomma unc 5/8x2 0072 58 2 Steel Galvanised GR5 5/8 in 2 in UNC 25x
Alternate Text

Bolti 8.8 tomma unc 5/8x2

Vörunúmer: 0072 58 2

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    5/8 in
  • Length (l1)

    2 in
  • Property class

    GR5
  • Width across flats

    15/16 inch
  • Thread type U

    UNC