Bjálkaskór
Vörunúmer: 0681 350 135
- Tækniupplýsingar
- Material Sheet steel
- Surface Galvanised
- Approval ETA-09/0015
- Thickness 2 mm
- Weight 383 g
- Number of D 5 mm holes in subcarrier nJ + main carrier nH 10 + 18 PCS
- Material designation DX51D
- Number of D 11 mm holes in subcarrier nJ + main carrier nH 0 + 4 PCS
- Width x height 51 x 134,5 mm
- Width of wing on nut 42 mm
- Depth of upper side 42 mm
- Depth of underside 80 mm
Vörunafn | Width x height | M. í kassa | |
---|---|---|---|
Bjálkaskór 45x97x2,0mm 0681 045 095 | 45 x 97 mm | 50x | |
Bjálkaskór 45x97x2,0mmVörunúmer: 0681 045 095Tæknilegar upplýsingar
|
|||
Bjálkaskór 45x137x2,0mm 0681 045 137 | 45 x 137 mm | 25x | |
Bjálkaskór 45x137x2,0mmVörunúmer: 0681 045 137Tæknilegar upplýsingar
|
|||
Bjálkaskór 45x167x2,0mm 0681 045 167 | 45 x 167 mm | 25x | |
Bjálkaskór 45x167x2,0mmVörunúmer: 0681 045 167Tæknilegar upplýsingar
|
|||
Bjálkaskór 50x105x2,0mm 0681 350 105 | 50 x 105 mm | 50x | |
Bjálkaskór 50x105x2,0mmVörunúmer: 0681 350 105Tæknilegar upplýsingar
|
|||
Bjálkaskór 50x135x2,0mm 0681 350 135 | 51 x 134,5 mm | 50x | |
Bjálkaskór 50x135x2,0mmVörunúmer: 0681 350 135Tæknilegar upplýsingar
|