Vinklar
- Tækniupplýsingar
- Ítarupplýsingar
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.
Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European Technical Approval ETA-09/214
- Material Steel
- Surface Galvanised
- Version With bar
- Product weight (per item) 387.600 g
- Approval ETA-09/0214
- Thickness 3 mm
- Weight 391 g
- Width x height x depth 90 x 105 x 105 mm
- Number of D 13 mm holes in subcarrier nJ/main carrier nH 1 + 3 PCS
- Number of D 5 mm holes in subcarrier nJ + main carrier nH 14 + 10 PCS
- Material designation DX51D
- Material standard DIN EN 10327:2004
Vörunafn | Width x height x depth | M. í kassa | |
---|---|---|---|
Vinkill 50x50x35 0681 050 040 | 35 x 50 x 50 mm | 150x | |
![]() Vinkill 50x50x35Vörunúmer: 0681 050 040Tæknilegar upplýsingar
|
|||
Vinkilfesting 40x40x160x3,0mm b1 0681 050 160 | 40 x 160 x 42 mm | 50x | |
![]() Vinkilfesting 40x40x160x3,0mm b1Vörunúmer: 0681 050 160Tæknilegar upplýsingar
|
|||
Vinkill 70x70x55 0681 070 055 | 55 x 70 x 70 mm | 50x | |
![]() Vinkill 70x70x55Vörunúmer: 0681 070 055Tæknilegar upplýsingar
|
|||
Vinkill m.styrkingu 105x105x90 0681 100 990 | 90 x 105 x 105 mm | 25x | |
![]() Vinkill m.styrkingu 105x105x90Vörunúmer: 0681 100 990Tæknilegar upplýsingar
|
|||
Vinkill 70x70x55x2,5mm 5390 200 070 | 55 x 70 x 70 mm | 50x | |
![]() Vinkill 70x70x55x2,5mmVörunúmer: 5390 200 070Tæknilegar upplýsingar
|
|||
Vinkill 90x90x65x2,5mm 5390 200 090 | 65 x 90 x 90 mm | 50x | |
![]() Vinkill 90x90x65x2,5mmVörunúmer: 5390 200 090Tæknilegar upplýsingar
|
|||
Vinkill 105x105x90x3,0mm 5390 200 105 | 90 x 105 x 105 mm | 25x | |
![]() Vinkill 105x105x90x3,0mmVörunúmer: 5390 200 105Tæknilegar upplýsingar
|