Toyota
- Tækniupplýsingar
- Ítarupplýsingar
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
- Material PA - Polyamide
- Colour Black
- Corresponds to original spare part number 0K20150033, MB345544, 09409073055PK, 9046706017
- Height 2.7 mm
- Min./max. attachment thickness 3-4,5 mm
- Min./max. drill hole diameter 6,2-7 mm
- Width 15 mm
- Rivet length 12.5 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella toyota, hvít 0500 770 6 | Neutral | 992740825, 6777112010 | 25x | |
Smella toyota, hvítVörunúmer: 0500 770 6Tæknilegar upplýsingar
|
||||
Smella toyota 0500 770 9 | Neutral | 9018904011 | 25x | |
Smella toyotaVörunúmer: 0500 770 9Tæknilegar upplýsingar
|
||||
Smella toyota 0500 771 0 | Neutral | 62316679003, 9018904014 | 50x | |
Smella toyotaVörunúmer: 0500 771 0Tæknilegar upplýsingar
|
||||
Smella toyota 0500 771 1 | Neutral | 9018905013 | 25x | |
Smella toyotaVörunúmer: 0500 771 1Tæknilegar upplýsingar
|
||||
Smella toyota 0500 771 4 | Neutral | 9018906010 | 25x | |
Smella toyotaVörunúmer: 0500 771 4Tæknilegar upplýsingar
|
||||
Smella toyota svört 0500 772 9 | Black | 904670906901 | 25x | |
Smella toyota svörtVörunúmer: 0500 772 9Tæknilegar upplýsingar
|
||||
Smella toyota svört 0500 774 0 | Black | 9046709004 | 50x | |
Smella toyota svörtVörunúmer: 0500 774 0Tæknilegar upplýsingar
|
||||
Smella toyota svört 0500 774 7 | Black | 9018906013 | 25x | |
Smella toyota svörtVörunúmer: 0500 774 7Tæknilegar upplýsingar
|
||||
Smella toyota svört 0500 777 3 | Black | 0K20150033, MB345544, 09409073055PK, 9046706017 | 25x | |
Smella toyota svörtVörunúmer: 0500 777 3Tæknilegar upplýsingar
|
||||
Smella toyota svört 0501 130 001 | Black | 9046708030 | 1x | |
Smella toyota svörtVörunúmer: 0501 130 001Tæknilegar upplýsingar
|
||||
Smella toyota glær, tvöföld. 0501 130 004 | Neutral | 6822LL, MU000504, 0940910312000, 9046710161 | 25x | |
Smella toyota glær, tvöföld.Vörunúmer: 0501 130 004Tæknilegar upplýsingar
|
||||
Smella toyota svört 0501 130 010 | Black | MB476821, 9046707041 | 25x | |
Smella toyota svörtVörunúmer: 0501 130 010Tæknilegar upplýsingar
|
||||
Smella toyota svört 0501 130 024 | Black | 5216116010 | 50x | |
Smella toyota svörtVörunúmer: 0501 130 024Tæknilegar upplýsingar
|