Opel / BMW
Vörunúmer: 0501 105 601
- Tækniupplýsingar
- Ítarupplýsingar
Coarsely graduated pine tree shape
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
- Material LDPE - Low density polyethylene
- Colour Black
- Head height 2.75 mm
- Corresponds to original spare part number N90201601, 51471904317, 1079129, A0009880328, 2207713
- Head diameter 20 mm
- Min./max. attachment thickness 3-14 mm
- Corresponds to original spare part number 2 51461805542, 6998849, 90082231
- Min./max. drill hole diameter 8-8,5 mm
- Length below head 20 mm
- Type of vehicle Universal
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella opel,bmw 0501 105 601 | Black | N90201601, 51471904317, 1079129, A0009880328, 2207713 | 25x | |
Smella opel,bmwVörunúmer: 0501 105 601Tæknilegar upplýsingar
|