Nissan / Datsun
Vörunúmer: 0501 132 005
- Tækniupplýsingar
- Ítarupplýsingar
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
- Material Combi-material
- Colour Black
- Head height 18 mm
- Corresponds to original spare part number 0155309241, 57728AC090
- Length 3.1 mm
- Head diameter 9.9 mm
- Min./max. attachment thickness 4-5,5 mm
- Min./max. drill hole diameter 10-10 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella nissan,datsun svört 0501 132 005 | Black | 0155309241, 57728AC090 | 25x | |
Smella nissan,datsun svörtVörunúmer: 0501 132 005Tæknilegar upplýsingar
|