Mercedes Benz
Vörunúmer: 0500 941 2
- Tækniupplýsingar
- Ítarupplýsingar
Open
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
- Material PA 66 - Polyamide
- Colour Black
- Corresponds to original spare part number A0009904092
- Height 1.5 mm
- Head diameter 12 mm
- Min./max. attachment thickness 3,75-5 mm
- Corresponds to original spare part number 2 A1249900592/9051
- Min./max. drill hole diameter 4,8-5,2 mm
- Width 12 mm
- Rivet length 11 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella m.benz svört d12,0 0500 941 2 | Black | A0009904092 | 25x | |
Smella m.benz svört d12,0Vörunúmer: 0500 941 2Tæknilegar upplýsingar
|
||||
Smella m bens 0501 104 086 | White | A0099880378 | 25x | |
Smella m bensVörunúmer: 0501 104 086Tæknilegar upplýsingar
|