Mínar síður

Matvælafeiti fyrir erfiðar aðstæður

Vörunúmer: 0893 107 003
  • Tækniupplýsingar
  • Ítarupplýsingar
Synthetic high-performance grease with white solid lubricants
  • Suitable for food-contact areas

  • EP additives for high pressure resistance

  • Excellent dry-running properties

  • Good sealing effect and corrosion protection

  • Excellent resistance to dust, dirt and water

  • Resin-free, acid-free and silicone-free


Safety product


  • Very easy to use and safe to handle

  • Improves health and safety in the workplace

  • No special labelling required
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed.

Proof of Performance

NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour White
  • Silicone-free Yes
  • Resistance against Water
    Salt water
    Acid
    Lye
  • Weight of content 0.4 kg
  • Min. temperature conditions -45 °C
  • Max. temperature conditions 180 °C
  • Min./max. temperature conditions -45 to 180 °C
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • AOX-free Yes
  • Max. short-term temperature resistance 200 °C
  • Conditions for viscosity of oil basis at 40°C
  • Acid-free Yes
  • Resin-free Yes
  • Soap base AL complex
  • Lubricant code KPFHC2R-40
  • NLGI grade/conditions 2 / with DIN 51818
  • Base oil viscosity, kinematic/conditions 350 mm²/s / at 40°C
  • Min. dripping point/conditions 250 °C / in accordance with DIN ISO 2176
  • Corrosion protection period/category Corrosion category 0
  • VKA welding load 3000 N
  • Lubricant system Grease
  • Dripping point conditions in accordance with DIN ISO 2176
  • Worked penetration conditions in accordance with DIN ISO 2137
  • Conditions for NLGI grade with DIN 51818
  • Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
  • Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Free from heavy metals Yes

Vörunafn M. í kassa
Matvælafeiti fyrir erfiðar aðstæður 0893 107 003 24x
Alternate Text

Matvælafeiti fyrir erfiðar aðstæður

Vörunúmer: 0893 107 003

Tæknilegar upplýsingar

  • Colour

    White
  • Silicone-free

    Yes
  • Resistance against

    Water
    Salt water
    Acid
    Lye
  • Weight of content

    0.4 kg
  • Min. temperature conditions

    -45 °C
  • Max. temperature conditions

    180 °C
  • Min./max. temperature conditions

    -45 to 180 °C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • AOX-free

    Yes