Matvælakoppafeiti
- Tækniupplýsingar
- Ítarupplýsingar
- Can be used in areas in which food is processed or stored
- Highly adhesive
- Squeeze-stable and resistant to oxidation
- Promotes sealing
- Resistant to dust and water
- Resin, acid and silicone-free
Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.
NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Transparent
- Silicone-free Yes
-
Resistance against
Water
Salt water
Acid
Lye - Weight of content 0.4 kg
- Min. temperature conditions -20 °C
- Max. temperature conditions 150 °C
- Min./max. temperature conditions -20 to 150 °C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.871 g/cm³
- AOX-free Yes
- Conditions for viscosity of oil basis at 40°C
- Acid-free Yes
- Resin-free Yes
- Soap base Inorganic
- Lubricant code KP2N-20
- NLGI grade/conditions 2 / with DIN 51818
- Base oil viscosity, kinematic/conditions 100 mm²/s / at 40°C
- Min./max. worked penetration /conditions 285-285 / in accordance with DIN ISO 2137
- Corrosion protection period/category Corrosion category 0
- VKA welding load 1800 N
- Lubricant system Grease
- Worked penetration conditions in accordance with DIN ISO 2137
- Conditions for NLGI grade with DIN 51818
- Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
- Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
- Free from heavy metals Yes
Vörunafn | M. í kassa | |
---|---|---|
Matvælakoppafeiti 0893 107 002 | 24x | |
MatvælakoppafeitiVörunúmer: 0893 107 002Tæknilegar upplýsingar
|