Matvælafeiti fyrir erfiðar aðstæður
- Tækniupplýsingar
- Ítarupplýsingar
- Suitable for food-contact areas
- EP additives for high pressure resistance
- Excellent dry-running properties
- Good sealing effect and corrosion protection
- Excellent resistance to dust, dirt and water
- Resin-free, acid-free and silicone-free
Safety product
- Very easy to use and safe to handle
- Improves health and safety in the workplace
- No special labelling required
Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed.
NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour White
- Silicone-free Yes
-
Resistance against
Water
Salt water
Acid
Lye - Weight of content 0.4 kg
- Min. temperature conditions -45 °C
- Max. temperature conditions 180 °C
- Min./max. temperature conditions -45 to 180 °C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- AOX-free Yes
- Max. short-term temperature resistance 200 °C
- Conditions for viscosity of oil basis at 40°C
- Acid-free Yes
- Resin-free Yes
- Soap base AL complex
- Lubricant code KPFHC2R-40
- NLGI grade/conditions 2 / with DIN 51818
- Base oil viscosity, kinematic/conditions 350 mm²/s / at 40°C
- Min. dripping point/conditions 250 °C / in accordance with DIN ISO 2176
- Corrosion protection period/category Corrosion category 0
- VKA welding load 3000 N
- Lubricant system Grease
- Dripping point conditions in accordance with DIN ISO 2176
- Worked penetration conditions in accordance with DIN ISO 2137
- Conditions for NLGI grade with DIN 51818
- Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
- Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
- Free from heavy metals Yes
Vörunafn | M. í kassa | |
---|---|---|
Matvælafeiti fyrir erfiðar aðstæður 0893 107 003 | 24x | |
Matvælafeiti fyrir erfiðar aðstæðurVörunúmer: 0893 107 003Tæknilegar upplýsingar
|