Vatnsslöngur
Vörunúmer: 0886 001 211
- Tækniupplýsingar
- Ítarupplýsingar
Multi-layer high-quality PVC water hose with high-strength polyester fabric lining.
Highly flexible
Kink-proof and abrasion-resistant
Cannot be twisted
Does not become twisted or tangled
Cold-resistant and heat-resistant
Silicone-free
UV-resistant
No algal growth
Cadmium-free and barium-free
Very smooth interior lining
Optimum water flow
- Material PVC - Polyvinyl chloride
- Colour Yellow
- Min./max. temperature resistance -15 to 60 °C
- Silicone-free Yes
- Internal diameter 18.8 mm
- Ultraviolet resistance Yes
- Hose length 25 m
- Working pressure 9 bar
- Bending radius 95 mm
- Burst pressure 23 bar
- Wall thickness 3.3 mm
- Material of the mesh Polyester
- Internal diameter in inches 3/4 in
- Conditions for operating pressure at 23°C
- Burst pressure conditions at 23°C
- Cadmium-free Yes
- Barium-free Yes
Vörunafn | Internal diameter | Hose length | M. í kassa | |
---|---|---|---|---|
Vatnsslanga pvc 1/2 50mtr 0886 001 200 | 12.5 mm | 50 m | 50x | |
Vatnsslanga pvc 1/2 50mtrVörunúmer: 0886 001 200Tæknilegar upplýsingar
|
||||
Vatnsslanga pvc 1/2 30mtr 0886 001 201 | 12.5 mm | 30 m | 30x | |
Vatnsslanga pvc 1/2 30mtrVörunúmer: 0886 001 201Tæknilegar upplýsingar
|
||||
Vatnsslanga pvc 3/4 25mtr 0886 001 211 | 18.8 mm | 25 m | 25x | |
Vatnsslanga pvc 3/4 25mtrVörunúmer: 0886 001 211Tæknilegar upplýsingar
|