Eldsneytisslöngur
- Tækniupplýsingar
- Ítarupplýsingar
- Extremely low fuel permeability
- Excellent heat resistance
- Highly flexible
- Complies with the EU End-of-Life Vehicles Directive
- Material: FPM/ECO/AR/ECO (Type 3E) in accordance with DIN 73379-1
For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces
Not suitable:
- For use in fuel tanks
- For gear and engine oils
Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.
- Colour Black
- DIN 73379
- Length 5 m
- Max. temperature resistance 125 °C
- Max. working pressure 6 bar
- Min. temperature resistance -40 °C
- Max. short-term temperature resistance 150 °C
- Internal diameter (ID) 17 mm
- Outer diameter (AD) 24 mm
- Testing pressure 20 bar
- Conditions for temperature resistance/temperature conditions brief resistance, 72 hours (over entire service life)
Vörunafn | Internal diameter (ID) | Outer diameter (AD) | Length | M. í kassa | |
---|---|---|---|---|---|
Eldsn.slanga 14mm/5m gerð 3e 0895 511 422 | 14 mm | 22 mm | 5 m | 5x | |
Eldsn.slanga 14mm/5m gerð 3eVörunúmer: 0895 511 422Tæknilegar upplýsingar
|
|||||
Eldsn.slanga 17mm/5m gerð 3e 0895 511 735 | 17 mm | 24 mm | 5 m | 5x | |
Eldsn.slanga 17mm/5m gerð 3eVörunúmer: 0895 511 735Tæknilegar upplýsingar
|
|||||
Eldsn.slanga 3,5mm/15m gerð 3e 0895 513 595 | 3.5 mm | 9.5 mm | 15 m | 15x | |
Eldsn.slanga 3,5mm/15m gerð 3eVörunúmer: 0895 513 595Tæknilegar upplýsingar
|
|||||
Eldsn.slanga 4,5mm/15m gerð 3e 0895 514 510 | 4.5 mm | 10 mm | 15 m | 15x | |
Eldsn.slanga 4,5mm/15m gerð 3eVörunúmer: 0895 514 510Tæknilegar upplýsingar
|
|||||
Eldsn.slanga 5,5mm/15m gerð 3e 0895 515 511 | 5.5 mm | 11.5 mm | 15 m | 15x | |
Eldsn.slanga 5,5mm/15m gerð 3eVörunúmer: 0895 515 511Tæknilegar upplýsingar
|
|||||
Eldsn.slanga 7,3mm/10m gerð 3e 0895 517 313 | 7.3 mm | 13.5 mm | 10 m | 10x | |
Eldsn.slanga 7,3mm/10m gerð 3eVörunúmer: 0895 517 313Tæknilegar upplýsingar
|
|||||
Eldsn.slanga 9,3mm/10m gerð 3e 0895 519 315 | 9.3 mm | 15.3 mm | 10 m | 10x | |
Eldsn.slanga 9,3mm/10m gerð 3eVörunúmer: 0895 519 315Tæknilegar upplýsingar
|