Viðgerðarslöngur
- Tækniupplýsingar
- Ítarupplýsingar
- Material: NBR/CR
- Medium permeation of fuel vapours
- Oil and acid-resistant outer elastomer layer for protection against abrasion, ozone and weathering
- Medium heat resistance
- Complies with EU End-of-life Vehicles Directive
- Flexible
Due to the addition of renewable raw materials in commercially available petrol and diesel fuels and increasingly high operating temperature ranges, Type 2A hoses are not recommended for use in fuel-carrying applications in motor vehicles. Observe the manufacturer's specifications.
Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.
For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces.
Not suitable:
- For use in fuel-carrying applications
- For use in fuel tanks
- For gear and engine oils
- Colour Black
- Length 5 m
- Min. temperature conditions -35 °C
- Max. temperature conditions 90 °C
- Max. working pressure 10 bar
- Internal diameter (ID) 10 mm
- Outer diameter (AD) 16 mm
- Testing pressure 20 bar
Vörunafn | Internal diameter (ID) | Outer diameter (AD) | Length | M. í kassa | |
---|---|---|---|---|---|
Viðgerðar-slanga10,0/16,0 0895 501 030 | 10 mm | 16 mm | 5 m | 5x | |
Viðgerðar-slanga10,0/16,0Vörunúmer: 0895 501 030Tæknilegar upplýsingar
|
|||||
Viðgerðar-slanga 8,0/14,0 0895 508 030 | 8 mm | 14 mm | 10 m | 10x | |
Viðgerðar-slanga 8,0/14,0Vörunúmer: 0895 508 030Tæknilegar upplýsingar
|
|||||
Viðgerðar-slanganbr 3,2mm 15m 0895 813 2 | 3.2 mm | 7 mm | 15 m | 15x | |
Viðgerðar-slanganbr 3,2mm 15mVörunúmer: 0895 813 2Tæknilegar upplýsingar
|
|||||
Viðgerðar-slanganbr 4,5mm 15m 0895 814 5 | 4.5 mm | 9.5 mm | 15 m | 15x | |
Viðgerðar-slanganbr 4,5mm 15mVörunúmer: 0895 814 5Tæknilegar upplýsingar
|
|||||
Viðger.-sl. 5,5mm 15m tvíofin 0895 815 5 | 5.5 mm | 10.5 mm | 15 m | 15x | |
Viðger.-sl. 5,5mm 15m tvíofinVörunúmer: 0895 815 5Tæknilegar upplýsingar
|
|||||
Viðgerðar-slanga 7,0mm 15m 0895 817 0 | 7 mm | 12 mm | 15 m | 15x | |
Viðgerðar-slanga 7,0mm 15mVörunúmer: 0895 817 0Tæknilegar upplýsingar
|
|||||
Viðger.-sla7,5mm 15m tvíofin 0895 817 5 | 7.5 mm | 12.5 mm | 15 m | 15x | |
Viðger.-sla7,5mm 15m tvíofinVörunúmer: 0895 817 5Tæknilegar upplýsingar
|
|||||
Viðgerðar-slanga 9,0mm 10m 0895 819 0 | 9 mm | 14 mm | 10 m | 10x | |
Viðgerðar-slanga 9,0mm 10mVörunúmer: 0895 819 0Tæknilegar upplýsingar
|