Þrýstislöngur
Vörunúmer: 0895 824 54
- Tækniupplýsingar
- Ítarupplýsingar
Resistant to fuel vapours, oil, diesel (without bio-additives) and ozone
- Made of synthetic rubber
- Short-term peak temperature of up to max. +150°C
- Stored on coil for ORSY10 dispenser system
Notice
Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!
- Colour Black/red
- Length 10 m
- Min. temperature conditions -35 °C
- Max. temperature conditions 110 °C
- Internal diameter (ID) 4.5 mm
- Outer diameter (AD) 9 mm
Vörunafn | Internal diameter (ID) | Outer diameter (AD) | Length | M. í kassa | |
---|---|---|---|---|---|
Þrýstislanga sv/hv bmw 3,3mm 0895 823 31 | 3.3 mm | 6.8 mm | 10 m | 10x | |
Þrýstislanga sv/hv bmw 3,3mmVörunúmer: 0895 823 31Tæknilegar upplýsingar
|
|||||
Undirþr.slanga svört 10m. 3,7x6,5mm 0895 823 6 | 3.7 mm | 6.5 mm | 10 m | 10x | |
Undirþr.slanga svört 10m. 3,7x6,5mmVörunúmer: 0895 823 6Tæknilegar upplýsingar
|
|||||
Þrýstislanga bl/rau bmw 4,5*2 0895 824 54 | 4.5 mm | 9 mm | 10 m | 10x | |
Þrýstislanga bl/rau bmw 4,5*2Vörunúmer: 0895 824 54Tæknilegar upplýsingar
|