Glærar PVC slöngur
Vörunúmer: 0895 86
- Tækniupplýsingar
- Ítarupplýsingar
Flexible and transparent
Material: PVC with special interior coating
Resistant to fuel vapours
- Material Polyvinyl chloride - PVC with special interior coating
- Colour Transparent
- Length 15 m
- Outer diameter 8.4 mm
- Internal diameter 6 mm
- Max. temperature resistance 65 °C
- Max. working pressure 2.5 bar
Vörunafn | Internal diameter | Outer diameter | Length | M. í kassa | |
---|---|---|---|---|---|
Pvc slanga glær 6,0mm l15m 0895 86 | 6 mm | 8.4 mm | 15 m | 15x | |
Pvc slanga glær 6,0mm l15mVörunúmer: 0895 86Tæknilegar upplýsingar
|
|||||
Pvc slanga glær 8,0mm l15m 0895 88 | 8 mm | 11 mm | 15 m | 15x | |
Pvc slanga glær 8,0mm l15mVörunúmer: 0895 88Tæknilegar upplýsingar
|