Loftslöngur
- Tækniupplýsingar
- Ítarupplýsingar
High operating comfort and a wide range of application possibilities
Low weight
Reduced risk of injury
Kits are pressed with sleeves. As a result, there are no protruding parts as with conventional hose clamps.
Ideal for use both indoors and outdoors
Highly resistant to UV rays, oil and petrol
Long life span
The surface is resistant to shocks and being stepped on
- Material PVC - Polyvinyl chloride
- Colour Blue
- Version Without fittings
- Length (l) 10 m
- Length 10 m
- Min./max. temperature conditions -15 to 65 °C
- Inner hose diameter 9 mm
- Outer diameter of hose (A) 14.5 mm
- Bending radius 40 mm
- Burst pressure 64 bar
- Max. working pressure 16 bar
Vörunafn | Length | Hose length | M. í kassa | |
---|---|---|---|---|
Loftslanga á kefli 9mm 20mtr 0699 011 001 | 20 m | 1x | ||
Loftslanga á kefli 9mm 20mtrVörunúmer: 0699 011 001Tæknilegar upplýsingar
|
||||
Loftslöngukefli á vegg dsa-s 8x12mm 18 metrar 0699 080 18 | 190 mm | 18 m | 1x | |
Loftslöngukefli á vegg dsa-s 8x12mm 18 metrarVörunúmer: 0699 080 18Tæknilegar upplýsingar
|
||||
Loftslöngukefli á vegg dsa-s 9,5x13,5mm 17mtr. 0699 095 17 | 190 mm | 17 m | 1x | |
Loftslöngukefli á vegg dsa-s 9,5x13,5mm 17mtr.Vörunúmer: 0699 095 17Tæknilegar upplýsingar
|
||||
Pvc loftslanga 9mm 10m 0699 929 1 | 10 m | 1x | ||
Pvc loftslanga 9mm 10mVörunúmer: 0699 929 1Tæknilegar upplýsingar
|