Þéttiborði
- Tækniupplýsingar
- Ítarupplýsingar
Waterproof and breathable
- Provides a reliable seal against water from outside
- At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings
Extremely high elasticity
- Optimal reliability in case of component movements
- Convenient application thanks to the flexibility of the tape
Excellent resistance to weathering
- High-quality material ensures lasting, reliable seals
- Very good UV resistance
Secure installation on uneven surfaces
- Reliable installation is also achieved on slightly uneven construction surfaces, when combined with EPDM sealing tape adhesive.
- Very high adhesive force of the self-adhesive strip.
Good compatibility with bitumen
Not suitable for sealing against water under pressure. Tape cannot be plastered over.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Black
- Chemical basis Ethylene propylene diene rubber
- Elongation at break 250 %
- Min./max. temperature resistance -30 to 75 °C
- Resistance against Bitumen
- Version With self-adhesive strips
- Thickness 0.6 mm
- Width 200 mm
- Ultraviolet resistance Yes
- Adhesive base Acrylate
- Length of roll 20 m
- Building material class/conditions B2 / in accordance with DIN 4102
- Max. water-vapour diffusion resistance factor value µ 5882
- Air layer thickness equivalent to water-vapour diffusion 3.5 m
Vörunafn | M. í kassa | |
---|---|---|
Þéttiborði epdm 200mm x 20mtr 0875 350 201 | 4x | |
Þéttiborði epdm 200mm x 20mtrVörunúmer: 0875 350 201Tæknilegar upplýsingar
|
||
Þéttiborði epdm 400mm x 20mtr 0875 350 401 | 4x | |
Þéttiborði epdm 400mm x 20mtrVörunúmer: 0875 350 401Tæknilegar upplýsingar
|