Bitumenband
- Tækniupplýsingar
- Ítarupplýsingar
Excellent adhesive properties
Can be used on most absorbent and non-absorbent surfaces in the construction sector, e.g. asphalt, masonry, concrete, cement fibre, ceramics, metal, glass etc.
Good UV, weather and water resistance
The bitumen tape can also be used for outdoor applications and is resistant to rain and all other weather conditions (not suitable for use under water!).
Bitumen compound is protected by siliconised PE film
The bitumen compound is protected against dust and dirt until the time of processing. Therefore prevents adhesive strength from being impaired.
Compatible with Plexiglas and Macrolon
The bitumen tape can be used in conservatories and greenhouses without the fear of stress cracks forming.
The bitumen tape is not suitable for use on surfaces that can be walked or driven on!
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Aluminium (base material)
- Chemical basis Bitumen sealing compound
- Min./max. processing temperature 5 to 45 °C
- Min./max. temperature resistance -40 to 80 °C
- Shelf life from production/conditions 12 Month / at 20°C and 50% humidity
-
Resistance against
Water
Weather - Version With lamination
- Length 10 m
- Width 100 mm
- Ultraviolet resistance Yes
- Backing material Aluminium composite foil
- Total thickness 1.5 mm
- Building material class B2 - Normally inflammable
- Building material class conditions in accordance with DIN 4102
Vörunafn | M. í kassa | |
---|---|---|
Bitumenband br:100mm l10m 0875 610 100 | 1x | |
Bitumenband br:100mm l10mVörunúmer: 0875 610 100Tæknilegar upplýsingar
|