Mínar síður

Þéttiborði

Vörunúmer: 0875 350 401
  • Tækniupplýsingar
  • Ítarupplýsingar
Self-adhesive. Breathable, elastic and weather-resistant sealing tape.

Waterproof and breathable


  • Provides a reliable seal against water from outside

  • At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings


Extremely high elasticity


  • Optimal reliability in case of component movements

  • Convenient application thanks to the flexibility of the tape


Excellent resistance to weathering


  • High-quality material ensures lasting, reliable seals

  • Very good UV resistance


Secure installation on uneven surfaces


  • Reliable installation is also achieved on slightly uneven construction surfaces, when combined with EPDM sealing tape adhesive.

  • Very high adhesive force of the self-adhesive strip.


Good compatibility with bitumen

Notice

Not suitable for sealing against water under pressure. Tape cannot be plastered over.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Black
  • Chemical basis Ethylene propylene diene rubber
  • Elongation at break 250 %
  • Min./max. temperature resistance -30 to 75 °C
  • Resistance against Bitumen
  • Version With self-adhesive strips
  • Thickness 0.6 mm
  • Width 400 mm
  • Ultraviolet resistance Yes
  • Adhesive base Acrylate
  • Length of roll 20 m
  • Building material class/conditions B2 / in accordance with DIN 4102
  • Max. water-vapour diffusion resistance factor value µ 5882
  • Air layer thickness equivalent to water-vapour diffusion 3.5 m

Vörunafn M. í kassa
Þéttiborði epdm 200mm x 20mtr 0875 350 201 4x
Alternate Text

Þéttiborði epdm 200mm x 20mtr

Vörunúmer: 0875 350 201

Tæknilegar upplýsingar

  • Colour

    Black
  • Chemical basis

    Ethylene propylene diene rubber
  • Elongation at break

    250 %
  • Min./max. temperature resistance

    -30 to 75 °C
  • Resistance against

    Bitumen
  • Version

    With self-adhesive strips
  • Thickness

    0.6 mm
  • Width

    200 mm
  • Ultraviolet resistance

    Yes
  • Adhesive base

    Acrylate
Þéttiborði epdm 400mm x 20mtr 0875 350 401 4x
Alternate Text

Þéttiborði epdm 400mm x 20mtr

Vörunúmer: 0875 350 401

Tæknilegar upplýsingar

  • Colour

    Black
  • Chemical basis

    Ethylene propylene diene rubber
  • Elongation at break

    250 %
  • Min./max. temperature resistance

    -30 to 75 °C
  • Resistance against

    Bitumen
  • Version

    With self-adhesive strips
  • Thickness

    0.6 mm
  • Width

    400 mm
  • Ultraviolet resistance

    Yes
  • Adhesive base

    Acrylate