Kíttisborði
- Tækniupplýsingar
- Ítarupplýsingar
Excellent adhesive property
The tape is highly adhesive and has excellent permanent bonding power on a wide variety of surfaces, e.g. metal, plastic, wood, stone etc.
Good resistance to UV, weather and water
Can also be used outdoors and withstands rain and any other weather conditions (not suitable for use under water).
Resistant to ageing and high temperatures
- When used correctly, adhesion and perfect sealing can last for several years
- Also suitable for applications that are subject to high temperatures, e.g. sealing on bodywork
Impervious to vapour diffusion
The sealing tape forms a water-tight seal and prevents moisture from penetrating the bodywork.
Noise-damping and vibration-damping
Self-fusing
Solvent-free and silicone-free
Immediate seal
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Grey
- Chemical basis Butyl rubber
- Version Flat
- Length 26 m
- Max. temperature resistance 100 °C
- Width 20 mm
- Ultraviolet resistance Yes
- Min. temperature resistance -30 °C
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production dry, lying, dust-free storage area, 20°C and 50% relative humidity
- Building material class B2 - Normally inflammable
- Building material class conditions in accordance with DIN 4102
- Min. processing temperature 5 °C
- Max. processing temperature 40 °C
- Sealing-tape thickness 2 mm
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Kíttisborði grár 20x2mm 26m 0890 100 030 | Grey | 1x | |
Kíttisborði grár 20x2mm 26mVörunúmer: 0890 100 030Tæknilegar upplýsingar
|
|||
Kíttisborði 8mm x 17,5mtr svart 0890 100 033 | Black | 1x | |
Kíttisborði 8mm x 17,5mtr svartVörunúmer: 0890 100 033Tæknilegar upplýsingar
|