Mínar síður

Kíttisborði

  • Tækniupplýsingar
  • Ítarupplýsingar
Permanently plastic, self-adhesive round tape for sealing overlaps on bodywork

Excellent adhesive property


The tape is highly adhesive and has excellent permanent bonding power on a wide variety of surfaces, e.g. metal, plastic, wood, stone etc.



Good resistance to UV, weather and water


Can also be used outdoors and withstands rain and any other weather conditions (not suitable for use under water).



Resistant to ageing and high temperatures


  • When used correctly, adhesion and perfect sealing can last for several years

  • Also suitable for applications that are subject to high temperatures, e.g. sealing on bodywork


Impervious to vapour diffusion


The sealing tape forms a water-tight seal and prevents moisture from penetrating the bodywork.



Noise-damping and vibration-damping



Self-fusing



Solvent-free and silicone-free



Immediate seal

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Black
  • Chemical basis Butyl rubber
  • Version Round
  • Length 17.5 m
  • Max. temperature resistance 100 °C
  • Ultraviolet resistance Yes
  • Diameter (Ø) 8 mm
  • Min. temperature resistance -30 °C
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production dry, lying, dust-free storage area, 20°C and 50% relative humidity
  • Building material class B2 - Normally inflammable
  • Building material class conditions in accordance with DIN 4102
  • Min. processing temperature 5 °C
  • Max. processing temperature 40 °C

Vörunafn Colour M. í kassa
Kíttisborði grár 20x2mm 26m 0890 100 030 Grey 1x
Alternate Text

Kíttisborði grár 20x2mm 26m

Vörunúmer: 0890 100 030

Tæknilegar upplýsingar

  • Colour

    Grey
  • Chemical basis

    Butyl rubber
  • Version

    Flat
  • Length

    26 m
  • Max. temperature resistance

    100 °C
  • Width

    20 mm
  • Ultraviolet resistance

    Yes
  • Min. temperature resistance

    -30 °C
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    dry, lying, dust-free storage area, 20°C and 50% relative humidity
Kíttisborði 8mm x 17,5mtr svart 0890 100 033 Black 1x
Alternate Text

Kíttisborði 8mm x 17,5mtr svart

Vörunúmer: 0890 100 033

Tæknilegar upplýsingar

  • Colour

    Black
  • Chemical basis

    Butyl rubber
  • Version

    Round
  • Length

    17.5 m
  • Max. temperature resistance

    100 °C
  • Ultraviolet resistance

    Yes
  • Diameter (Ø)

    8 mm
  • Min. temperature resistance

    -30 °C
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    dry, lying, dust-free storage area, 20°C and 50% relative humidity