Grunnur f. límkítti
- Tækniupplýsingar
- Ítarupplýsingar
Caution: Not suitable for PE, PP, PTFE, PMMA and PC.
Adhesion Plus for plastic/wood/stone reacts to moisture. To maintain the quality of the primer, close the can immediately after use with the inside plastic cover. When pre-treatment is finished, close the can with the screw lid.
Once opened, Adhesion Plus for plastic/wood/stone should be used up within approx. one month if used on a regular basis. If the can is rarely opened, the primer should be used up within 2 months. Discontinue use of Adhesion Plus for plastic/wood/stone if it gels, is not homogeneous or is too viscous.
Do not dilute Adhesion Plus for plastic/wood/stone or mix with other substances.
The previous layer must be completely set and dry before each step.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Contents 250 ml
- Colour Yellow transparent
- Chemical basis Polyurethane formulation that contains solvents
- Weight of content 250 g
- Density 1 kg/l
- Min. flash-off time 30 min
- Flash-off time conditions at 23°C and 50% relative humidity
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Grunnur fyrir málm / stál 250ml 0890 100 61 | Yellow | 6x | |
Grunnur fyrir málm / stál 250mlVörunúmer: 0890 100 61Tæknilegar upplýsingar
|
|||
Grunnur f. plast, tré & stein 250ml 0890 100 62 | Yellow transparent | 6x | |
Grunnur f. plast, tré & stein 250mlVörunúmer: 0890 100 62Tæknilegar upplýsingar
|