Mínar síður

Tvöfalt listalímband

Vörunúmer: 0894 910 1
  • Tækniupplýsingar
  • Ítarupplýsingar
Double-sided adhesive tape that can withstand high loads, with polyethylene backing and acrylate adhesive

Excellent adhesion


  • The tape offers excellent application reliability as soon as it is fitted. A very high final strength is achieved after a bonding time of 24 hours

  • Adheres very well even to rough and slightly uneven substrates


Foam backing


The tape dampens vibrations and enables the various expansion behaviours of different materials to be compensated.



High degree of resistance to temperatures, UV and weathering


  • The adhesive tape can be used both indoors and outdoors

  • Does not lose any adhesive force even at elevated temperatures

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Anthracite (base material)
  • Elongation at break 300 %
  • Min./max. temperature resistance -40 to 95 °C
  • Length 10 m
  • Thickness 0.8 mm
  • Width 24 mm
  • Ultraviolet resistance Yes
  • Backing material Polyethylene foam
  • Adhesive base Acrylate
  • Moisture resistance Yes
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at 20°C and 50% humidity
  • Adhesive force at 25 mm 19 N
  • Min. surface processing temperature 5 °C
  • Max. surface processing temperature 40 °C
  • Min./max. surface processing temperature 5 to 40 °C

Vörunafn Width Colour Thickness M. í kassa
Tvöfalt listalímband 12mm l10m 0894 910 12 mm Anthracite (base material) 0.8 mm 1x
Alternate Text

Tvöfalt listalímband 12mm l10m

Vörunúmer: 0894 910

Tæknilegar upplýsingar

  • Colour

    Anthracite (base material)
  • Elongation at break

    300 %
  • Min./max. temperature resistance

    -40 to 95 °C
  • Length

    10 m
  • Thickness

    0.8 mm
  • Width

    12 mm
  • Ultraviolet resistance

    Yes
  • Backing material

    Polyethylene foam
  • Adhesive base

    Acrylate
  • Moisture resistance

    Yes
Tvöfalt listalímband 19mm l10m 0894 910 0 19 mm Anthracite (base material) 0.8 mm 1x
Alternate Text

Tvöfalt listalímband 19mm l10m

Vörunúmer: 0894 910 0

Tæknilegar upplýsingar

  • Colour

    Anthracite (base material)
  • Elongation at break

    300 %
  • Min./max. temperature resistance

    -40 to 95 °C
  • Length

    10 m
  • Thickness

    0.8 mm
  • Width

    19 mm
  • Ultraviolet resistance

    Yes
  • Backing material

    Polyethylene foam
  • Adhesive base

    Acrylate
  • Moisture resistance

    Yes
Tvöfalt listalímband 24mm l10m 0894 910 1 24 mm Anthracite (base material) 0.8 mm 1x
Alternate Text

Tvöfalt listalímband 24mm l10m

Vörunúmer: 0894 910 1

Tæknilegar upplýsingar

  • Colour

    Anthracite (base material)
  • Elongation at break

    300 %
  • Min./max. temperature resistance

    -40 to 95 °C
  • Length

    10 m
  • Thickness

    0.8 mm
  • Width

    24 mm
  • Ultraviolet resistance

    Yes
  • Backing material

    Polyethylene foam
  • Adhesive base

    Acrylate
  • Moisture resistance

    Yes
Tvöfalt listalímband 4mm l10m 0894 910 4 4 mm Anthracite (base material) 0.8 mm 1x
Alternate Text

Tvöfalt listalímband 4mm l10m

Vörunúmer: 0894 910 4

Tæknilegar upplýsingar

  • Colour

    Anthracite (base material)
  • Elongation at break

    300 %
  • Min./max. temperature resistance

    -40 to 95 °C
  • Length

    10 m
  • Thickness

    0.8 mm
  • Width

    4 mm
  • Ultraviolet resistance

    Yes
  • Backing material

    Polyethylene foam
  • Adhesive base

    Acrylate
  • Moisture resistance

    Yes