Mínar síður

Pólýester límband

  • Tækniupplýsingar
  • Ítarupplýsingar
Excellent ageing and chemical resistance
  • Abrasion and tear resistant

  • PVC-compatible

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Black
  • Min. longitudinal resistance to tearing 200 N/cm
  • Elongation at break 20 %
  • Min./max. temperature resistance -40 to 150 °C
  • Length 25 m
  • Thickness 0.27 mm
  • Width 19 mm
  • Backing material Polyester
  • Adhesive base Acrylate

Vörunafn Width Colour Thickness M. í kassa
Pólýester límband 19mm x 25m svart 0771 100 119 19 mm Black 0.27 mm 1x
Alternate Text

Pólýester límband 19mm x 25m svart

Vörunúmer: 0771 100 119

Tæknilegar upplýsingar

  • Colour

    Black
  • Min. longitudinal resistance to tearing

    200 N/cm
  • Elongation at break

    20 %
  • Min./max. temperature resistance

    -40 to 150 °C
  • Length

    25 m
  • Thickness

    0.27 mm
  • Width

    19 mm
  • Backing material

    Polyester
  • Adhesive base

    Acrylate