Málningarlímband hitaþolið 80°C
- Tækniupplýsingar
- Ítarupplýsingar
Heat resistant to +80°C
The tape is also suited for painting tasks that require oven drying.
Excellent adhesion on smooth and painted surfaces
- For masking all smooth surfaces found in the construction and automotive sectors
- The tape can be removed again immediately after painting, and leaves no residue.
Resistant to moisture and solvents
- Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems
- Can also be used for wet sanding
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.
The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Cream
- Elongation at break 10 %
- Min./max. processing temperature 5 to 40 °C
- Shelf life from production/conditions 12 Month / at 20°C and 50% humidity
- Length 50 m
- Thickness 130 µm
- Max. temperature resistance 80 °C
- Width 50 mm
- Ultraviolet resistance No
- Adhesive base Natural rubber
- Moisture resistance Yes
- Adhesive tape backing material Paper
Vörunafn | Width | Colour | Thickness | M. í kassa | |
---|---|---|---|---|---|
Málningarlímb. hitaþolið 15mm 0992 001 5 | 15 mm | Cream | 130 µm | 20x | |
Málningarlímb. hitaþolið 15mmVörunúmer: 0992 001 5Tæknilegar upplýsingar
|
|||||
Málningarlímb. hitaþolið 19mm 0992 001 9 | 19 mm | Cream | 130 µm | 16x | |
Málningarlímb. hitaþolið 19mmVörunúmer: 0992 001 9Tæknilegar upplýsingar
|
|||||
Málningarlímb. hitaþolið 25mm 0992 002 5 | 25 mm | Cream | 130 µm | 12x | |
Málningarlímb. hitaþolið 25mmVörunúmer: 0992 002 5Tæknilegar upplýsingar
|
|||||
Málningarlímb. hitaþolið 30mm 0992 003 0 | 30 mm | Cream | 130 µm | 10x | |
Málningarlímb. hitaþolið 30mmVörunúmer: 0992 003 0Tæknilegar upplýsingar
|
|||||
Málningarlímb. hitaþolið 38mm 0992 003 8 | 38 mm | Cream | 130 µm | 8x | |
Málningarlímb. hitaþolið 38mmVörunúmer: 0992 003 8Tæknilegar upplýsingar
|
|||||
Málningarlímb. hitaþolið 50mm 0992 005 0 | 50 mm | Cream | 130 µm | 6x | |
Málningarlímb. hitaþolið 50mmVörunúmer: 0992 005 0Tæknilegar upplýsingar
|