Mínar síður

Sjálfbræðiband

Vörunúmer: 0985 077 1
  • Tækniupplýsingar
  • Ítarupplýsingar
Enables waterproof and water-impermeable sealing of a variety of materials.

High dielectric strength


The tape is ideal for insulating cables and electrical lines.



Highly compatible with PE, PVC, butyl, neoprene etc.


Can be used in a wide range of sectors, e.g. the vehicle and electrical sectors



High degree of elasticity


The tape moulds to the base material extremely well.

Notice
  • The surfaces to be sealed must be dry and free from dust and grease.

  • To achieve perfect adhesion and a waterproof seal, wrap the tape tightly around the material to be processed and then overlap.

  • The shrink tape is only UV-resistant in certain cases and should therefore be protected from direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Black (base material)
  • Elongation at break 600 %
  • Length 10 m
  • Max. temperature resistance 90 °C
  • Width 19 mm
  • Ultraviolet resistance Limited
  • Backing material Polyisobutylene
  • Min. temperature resistance -40 °C
  • Moisture resistance Yes
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production dry, lying and dust-free storage area, 20°C and 50% humidity
  • Total thickness 0.5 mm
  • Min. processing temperature 5 °C
  • Max. processing temperature 35 °C

Vörunafn Width Colour M. í kassa
Sjálfbræðiband 19mm x 0,5mm x 10m 0985 077 1 19 mm Black (base material) 1x
Alternate Text

Sjálfbræðiband 19mm x 0,5mm x 10m

Vörunúmer: 0985 077 1

Tæknilegar upplýsingar

  • Colour

    Black (base material)
  • Elongation at break

    600 %
  • Length

    10 m
  • Max. temperature resistance

    90 °C
  • Width

    19 mm
  • Ultraviolet resistance

    Limited
  • Backing material

    Polyisobutylene
  • Min. temperature resistance

    -40 °C
  • Moisture resistance

    Yes
  • Shelf life from production

    24 Month