Mínar síður

Sjálfbræði sílikonband

Vörunúmer: 0985 077 230
  • Tækniupplýsingar
  • Ítarupplýsingar
Highly resistant, self-fusing silicone tape for immediate repairs and sealing tasks.

Resistant to a range of media



Waterproof and airtight in seconds



Very versatile



Very simple and quick to apply


Ideal for breakdown services and emergency services.



Also works on damp or oily surfaces and under water



Can be removed without residue



Permanently elastic

Notice

The tape is not self-adhesive. Only intended for temporary repairs. Cannot be reused. It is not recommended to change the position after sealing.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Black
  • Elongation at break 300 %
  • Length 3.65 m
  • Max. temperature resistance 260 °C
  • Width 25.4 mm
  • Ultraviolet resistance Yes
  • Backing material Silicone
  • Min. temperature resistance -60 °C
  • Moisture resistance Yes
  • Shelf life from production 60 Month
  • Conditions to maintain shelf life from production cool and dry storage area
  • Total thickness 0.5 mm
  • Min. processing temperature -50 °C
  • Max. processing temperature 260 °C

Vörunafn Width Colour M. í kassa
Sjálfbræði-silíkonband 25,4mm x 3,65m 0985 077 230 25.4 mm Black 1x
Alternate Text

Sjálfbræði-silíkonband 25,4mm x 3,65m

Vörunúmer: 0985 077 230

Tæknilegar upplýsingar

  • Colour

    Black
  • Elongation at break

    300 %
  • Length

    3.65 m
  • Max. temperature resistance

    260 °C
  • Width

    25.4 mm
  • Ultraviolet resistance

    Yes
  • Backing material

    Silicone
  • Min. temperature resistance

    -60 °C
  • Moisture resistance

    Yes
  • Shelf life from production

    60 Month