Röra "tape"
- Tækniupplýsingar
- Ítarupplýsingar
Resistant to all aggressive media
Does not stick or swell
Therefore prevents seizing of the thread.
Alignment of the thread connection, which includes limited turn-back, is permissible
Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).
- Material Polytetrafluoroethylene
- Min./max. temperature resistance -240 to 240 °C
- Silicone-free Yes
- Suitable for Fine thread max. nominal diameter 10
- Length 12 m
- Thickness 0.1 mm
- Width 12 mm
- Max. pressure 25 bar
- Approval mark DVGW
- Coating weight per m² 60 g
Vörunafn | Width | Thickness | M. í kassa | |
---|---|---|---|---|
Röratape ptfe 0,1mm 0985 030 160 | 12 mm | 0.1 mm | 10x | |
Röratape ptfe 0,1mmVörunúmer: 0985 030 160Tæknilegar upplýsingar
|
||||
Röratape ptfe 0,08mm 0985 030 165 | 12 mm | 0.08 mm | 10x | |
Röratape ptfe 0,08mmVörunúmer: 0985 030 165Tæknilegar upplýsingar
|