Mínar síður

Rakasperrulímband

Vörunúmer: 0992 700 050
  • Tækniupplýsingar
  • Ítarupplýsingar
Extremely adhesive and versatile adhesive tape for airtight and windproof bonding

Tested resistance to ageing


  • Maximum reliability for blower door tests

  • Protects against moisture and mould formation in insulation


Excellent initial and final adhesion


Fast, simple and safe application



Flexible backing material


Easily adapts to penetrations



Solvent-free

Notice

The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.


10-year system warranty applies where used indoors under air-tight conditions.

Proof of Performance
  • Certified for thermal ageing resistance and moisture resistance by the University of Kassel

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114

  • ENeV

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour White (base material)
  • Min./max. processing temperature 0 to 50 °C
  • Min./max. temperature resistance -40 to 100 °C
  • Shelf life from production/conditions 24 Month / in sealed packaging under normal climatic conditions
  • Length 25 m
  • Width 60 mm
  • Ultraviolet resistance 3 months
  • Backing material PE film with mesh
  • Adhesive base Acrylate dispersion
  • Solvent-free Yes
  • Number of rolls per pallet with packs of 6 306 PCS
  • Number of rolls per pallet with packs of 22 440 PCS

Vörunafn Width Colour M. í kassa
Rakasp.límb. eurasol® 60mm x 25m 0992 700 050 60 mm White (base material) 6x
Alternate Text

Rakasp.límb. eurasol® 60mm x 25m

Vörunúmer: 0992 700 050

Tæknilegar upplýsingar

  • Colour

    White (base material)
  • Min./max. processing temperature

    0 to 50 °C
  • Min./max. temperature resistance

    -40 to 100 °C
  • Shelf life from production/conditions

    24 Month / in sealed packaging under normal climatic conditions
  • Length

    25 m
  • Width

    60 mm
  • Ultraviolet resistance

    3 months
  • Backing material

    PE film with mesh
  • Adhesive base

    Acrylate dispersion
  • Solvent-free

    Yes