Pólýester límband
- Tækniupplýsingar
- Ítarupplýsingar
- Abrasion and tear resistant
- PVC-compatible
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Black
- Min. longitudinal resistance to tearing 200 N/cm
- Elongation at break 20 %
- Min./max. temperature resistance -40 to 150 °C
- Length 25 m
- Thickness 0.27 mm
- Width 19 mm
- Backing material Polyester
- Adhesive base Acrylate
Vörunafn | Width | Colour | Thickness | M. í kassa | |
---|---|---|---|---|---|
Pólýester límband 19mm x 25m svart 0771 100 119 | 19 mm | Black | 0.27 mm | 1x | |
Pólýester límband 19mm x 25m svartVörunúmer: 0771 100 119Tæknilegar upplýsingar
|