Mínar síður

Glært pökkunarlímband

Vörunúmer: 0985 050
  • Tækniupplýsingar
  • Ítarupplýsingar
High degree of longitudinal tear resistance and lateral flexibility
  • Can be unrolled quietly

  • Protects against wet and damage

  • Slightly textured

  • High degree of adhesion

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Transparent
  • Elongation at break 70 %
  • Version Embossed
  • Length 66 m
  • Thickness 0.055 mm
  • Max. temperature resistance 80 °C
  • Width 50 mm
  • Backing material PVC film
  • Adhesive base Natural rubber
  • Min. temperature resistance -20 °C
  • Moisture resistance No
  • Shelf life from production 6 Month
  • Conditions to maintain shelf life from production at 20°C and 50% humidity
  • Min. processing temperature 20 °C
  • Max. processing temperature 30 °C
  • Dynamic peel strength at 25 mm 4.5 N

Vörunafn Width Colour Thickness M. í kassa
Pökkunarlímband glært 66m/50mm 0985 050 50 mm Transparent 0.055 mm 6x
Alternate Text

Pökkunarlímband glært 66m/50mm

Vörunúmer: 0985 050

Tæknilegar upplýsingar

  • Colour

    Transparent
  • Elongation at break

    70 %
  • Version

    Embossed
  • Length

    66 m
  • Thickness

    0.055 mm
  • Max. temperature resistance

    80 °C
  • Width

    50 mm
  • Backing material

    PVC film
  • Adhesive base

    Natural rubber
  • Min. temperature resistance

    -20 °C