Glært pökkunarlímband
- Tækniupplýsingar
- Ítarupplýsingar
- Can be unrolled quietly
- Protects against wet and damage
- Slightly textured
- High degree of adhesion
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Transparent
- Elongation at break 70 %
- Version Embossed
- Length 66 m
- Thickness 0.055 mm
- Max. temperature resistance 80 °C
- Width 50 mm
- Backing material PVC film
- Adhesive base Natural rubber
- Min. temperature resistance -20 °C
- Moisture resistance No
- Shelf life from production 6 Month
- Conditions to maintain shelf life from production at 20°C and 50% humidity
- Min. processing temperature 20 °C
- Max. processing temperature 30 °C
- Dynamic peel strength at 25 mm 4.5 N
Vörunafn | Width | Colour | Thickness | M. í kassa | |
---|---|---|---|---|---|
Pökkunarlímband glært 66m/50mm 0985 050 | 50 mm | Transparent | 0.055 mm | 6x | |
Pökkunarlímband glært 66m/50mmVörunúmer: 0985 050Tæknilegar upplýsingar
|