Mínar síður

Málningarlímband hitaþolið 80°C

Vörunúmer: 0992 005 0
  • Tækniupplýsingar
  • Ítarupplýsingar
Slightly crepe paper adhesive tape for general masking tasks.

Heat resistant to +80°C


The tape is also suited for painting tasks that require oven drying.



Excellent adhesion on smooth and painted surfaces


  • For masking all smooth surfaces found in the construction and automotive sectors

  • The tape can be removed again immediately after painting, and leaves no residue.


Resistant to moisture and solvents


  • Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems

  • Can also be used for wet sanding
Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.


The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Cream
  • Elongation at break 10 %
  • Min./max. processing temperature 5 to 40 °C
  • Shelf life from production/conditions 12 Month / at 20°C and 50% humidity
  • Length 50 m
  • Thickness 130 µm
  • Max. temperature resistance 80 °C
  • Width 50 mm
  • Ultraviolet resistance No
  • Adhesive base Natural rubber
  • Moisture resistance Yes
  • Adhesive tape backing material Paper

Vörunafn Width Colour Thickness M. í kassa
Málningarlímb. hitaþolið 15mm 0992 001 5 15 mm Cream 130 µm 20x
Alternate Text

Málningarlímb. hitaþolið 15mm

Vörunúmer: 0992 001 5

Tæknilegar upplýsingar

  • Colour

    Cream
  • Elongation at break

    10 %
  • Min./max. processing temperature

    5 to 40 °C
  • Shelf life from production/conditions

    12 Month / at 20°C and 50% humidity
  • Length

    50 m
  • Thickness

    130 µm
  • Max. temperature resistance

    80 °C
  • Width

    15 mm
  • Ultraviolet resistance

    No
  • Adhesive base

    Natural rubber
Málningarlímb. hitaþolið 19mm 0992 001 9 19 mm Cream 130 µm 16x
Alternate Text

Málningarlímb. hitaþolið 19mm

Vörunúmer: 0992 001 9

Tæknilegar upplýsingar

  • Colour

    Cream
  • Elongation at break

    10 %
  • Min./max. processing temperature

    5 to 40 °C
  • Shelf life from production/conditions

    12 Month / at 20°C and 50% humidity
  • Length

    50 m
  • Thickness

    130 µm
  • Max. temperature resistance

    80 °C
  • Width

    19 mm
  • Ultraviolet resistance

    No
  • Adhesive base

    Natural rubber
Málningarlímb. hitaþolið 25mm 0992 002 5 25 mm Cream 130 µm 12x
Alternate Text

Málningarlímb. hitaþolið 25mm

Vörunúmer: 0992 002 5

Tæknilegar upplýsingar

  • Colour

    Cream
  • Elongation at break

    10 %
  • Min./max. processing temperature

    5 to 40 °C
  • Shelf life from production/conditions

    12 Month / at 20°C and 50% humidity
  • Length

    50 m
  • Thickness

    130 µm
  • Max. temperature resistance

    80 °C
  • Width

    25 mm
  • Ultraviolet resistance

    No
  • Adhesive base

    Natural rubber
Málningarlímb. hitaþolið 30mm 0992 003 0 30 mm Cream 130 µm 10x
Alternate Text

Málningarlímb. hitaþolið 30mm

Vörunúmer: 0992 003 0

Tæknilegar upplýsingar

  • Colour

    Cream
  • Elongation at break

    10 %
  • Min./max. processing temperature

    5 to 40 °C
  • Shelf life from production/conditions

    12 Month / at 20°C and 50% humidity
  • Length

    50 m
  • Thickness

    130 µm
  • Max. temperature resistance

    80 °C
  • Width

    30 mm
  • Ultraviolet resistance

    No
  • Adhesive base

    Natural rubber
Málningarlímb. hitaþolið 38mm 0992 003 8 38 mm Cream 130 µm 8x
Alternate Text

Málningarlímb. hitaþolið 38mm

Vörunúmer: 0992 003 8

Tæknilegar upplýsingar

  • Colour

    Cream
  • Elongation at break

    10 %
  • Min./max. processing temperature

    5 to 40 °C
  • Shelf life from production/conditions

    12 Month / at 20°C and 50% humidity
  • Length

    50 m
  • Thickness

    130 µm
  • Max. temperature resistance

    80 °C
  • Width

    38 mm
  • Ultraviolet resistance

    No
  • Adhesive base

    Natural rubber
Málningarlímb. hitaþolið 50mm 0992 005 0 50 mm Cream 130 µm 6x
Alternate Text

Málningarlímb. hitaþolið 50mm

Vörunúmer: 0992 005 0

Tæknilegar upplýsingar

  • Colour

    Cream
  • Elongation at break

    10 %
  • Min./max. processing temperature

    5 to 40 °C
  • Shelf life from production/conditions

    12 Month / at 20°C and 50% humidity
  • Length

    50 m
  • Thickness

    130 µm
  • Max. temperature resistance

    80 °C
  • Width

    50 mm
  • Ultraviolet resistance

    No
  • Adhesive base

    Natural rubber