Mínar síður

Málningalímband hitaþolið 110°C

Vörunúmer: 0992 619
  • Tækniupplýsingar
  • Ítarupplýsingar
High-quality crepe adhesive tape for professional painting work.

Heat resistant up to +110°C


Ideal for painting tasks that require oven drying.



Latex-proofed paper backing


Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems. Also ideal for wet-sanding.



Excellent adhesive strength and adaptability


Ensures excellent adhesion on all smooth surfaces found in the construction and automotive sectors, e.g. painted metal, glass, chrome parts, rubber. The tape can be removed again immediately after painting, and leaves no residues. The tape continues to adhere well to the bonded surface even after wet-sanding or oven drying.



Can be written on


The tape is ideal for labelling cardboard boxes, cans etc.

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried


The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Brown (base material)
  • Elongation at break 10.5 %
  • Min./max. processing temperature 15 to 40 °C
  • Min./max. temperature resistance -20 to 110 °C
  • Length 50 m
  • Width 18 mm
  • Ultraviolet resistance No
  • Backing material Creped paper, latex impregnated
  • Adhesive base Rubber resin adhesive
  • Moisture resistance Yes
  • Conditions to maintain shelf life from production at 20°C and 50% humidity
  • Min. processing temperature 15 °C
  • Max. processing temperature 40 °C
  • Dynamic peel strength at 25 mm 10.5 N
  • Thickness of adhesive tape 0.18 mm

Vörunafn Width Colour M. í kassa
Málningarlímband 110°hitaþol 19mm 0992 619 18 mm Brown (base material) 16x
Alternate Text

Málningarlímband 110°hitaþol 19mm

Vörunúmer: 0992 619

Tæknilegar upplýsingar

  • Colour

    Brown (base material)
  • Elongation at break

    10.5 %
  • Min./max. processing temperature

    15 to 40 °C
  • Min./max. temperature resistance

    -20 to 110 °C
  • Length

    50 m
  • Width

    18 mm
  • Ultraviolet resistance

    No
  • Backing material

    Creped paper, latex impregnated
  • Adhesive base

    Rubber resin adhesive
  • Moisture resistance

    Yes